Heratherm™ General Protocol Ovens - 230VAC 50/60Hz
Heratherm™ General Protocol Ovens - 230VAC 50/60Hz
Actual product may vary
Heratherm™ General Protocol Ovens - 230VAC 50/60Hz
Heratherm™ General Protocol Ovens - 230VAC 50/60Hz
Heratherm™ General Protocol Ovens - 230VAC 50/60Hz
Heratherm™ General Protocol Ovens - 230VAC 50/60Hz
Heratherm™ General Protocol Ovens - 230VAC 50/60Hz
Heratherm™ General Protocol Ovens - 230VAC 50/60Hz
Heratherm™ General Protocol Ovens - 230VAC 50/60Hz
Heratherm™ General Protocol Ovens - 230VAC 50/60Hz
Heratherm™ General Protocol Ovens - 230VAC 50/60Hz
Thermo Scientific™

Heratherm™ General Protocol Ovens - 230VAC 50/60Hz

Carry out daily laboratory work with Thermo Scientific™ Heratherm™ General Protocol Ovens, featuring temperature uniformity, easy settings and low energy consumption.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)TypeElectrical Requirements
51029328419 LGravity Convection230 V 50/60 Hz
5102813965 LGravity Convection230 V 50/60 Hz
51028140105 LGravity Convection230 V 50/60 Hz
5102814866 LMechanical Convection Oven230 V 50/60 Hz
51028149104 LMechanical Convection Oven230 V 50/60 Hz
51028150179 LMechanical Convection Oven230 V 50/60 Hz
51029340774 LGravity Convection230 V 50/60 Hz
Catalog number 51029328
Price (USD)
-
Request A Quote
Capacity (Metric):
419 L
Type:
Gravity Convection
Electrical Requirements:
230 V 50/60 Hz
Ask our AI about this Product
Carry out daily laboratory work with Thermo Scientific™ Heratherm™ General Protocol Ovens, featuring temperature uniformity, easy settings and low energy consumption. Designed for low energy consumption with unique door design and highly efficient, insulation-reducing heat emission. Additional features include a built in timer, easy-to-view display and an alarm system to protect samples.

Features:

  • Operating temperatures from 50° to 250°C
  • Automatic over-temperature alarm system
  • Low overall energy consumption
  • Built in timer
  • Corrosion-resistant stainless-steel chambers with rounded corners
  • Large, easy to read vacuum fluorescent display
  • Easy to use, microprocessor-controlled touch button operation
  • Doors can be opened over 180°C
  • Choice of gravity or mechanical convection models

Availability may vary by country.

Specifications
Amperage10.5 A
Controller TypeMicroprocessor control with vacuum fluorescent display
Depth (English) Interior23.2 in.
Depth (Metric) Interior59 cm
Dimensions (D x W x H) Interior23.2 x 21.4 x 51.5 in. (59 x 54.4 x 130.7 cm)
Dimensions (L x W x H)30.3 x 30.6 x 60.8 in. (77 x 77.8 x 154.5 cm)
Electrical Requirements230 V 50/60 Hz
Frequency50/60 Hz
Height (English)60.8 in.
Height (English) Interior51.5 in.
Height (Metric)154.5 cm
Height (Metric) Interior130.7 cm
Length (English)30.3 in.
Length (Metric)77 cm
No. of Shelves2 supplied/39 max.
Temperature Stability±0.5°C
TimerON / OFF
Wattage2400 w
Width (English)30.6 in.
Width (English) Interior21.4 in.
Width (Metric)77.8 cm
Width (Metric) Interior54.4 cm
Capacity (Metric)419 L
Temperature (Metric)50°C to 250°C
TypeGravity Convection
Voltage230 V
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link

1x1 image pixel for data collection