Heraguard™ ECO Clean Bench
Heraguard™ ECO Clean Bench
Heraguard™ ECO Clean Bench
Heraguard™ ECO Clean Bench
Heraguard™ ECO Clean Bench
Heraguard™ ECO Clean Bench
Thermo Scientific™

Heraguard™ ECO Clean Bench

Green features
Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety, and functionality. Available with dual DC motors.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
51029701Heraguard ECO 0.9 width 1000 mm, internal width 920 mm, weight 90 kg, 230 V, 50 Hz
51029702Heraguard ECO 1.2 width 1300 mm, internal width 1220 mm, weight 120 kg 230 V, 50 Hz
51029703Heraguard ECO 1.5 width 1600 mm, internal width 1520 mm, weight 140 kg 230 V, 50 Hz
51029704Heraguard ECO 1.8 width 1900 mm, internal width 1820 mm, weight 150 kg 230 V, 50 Hz
51900300Line cord and internal receptacle, Switzerland
51900303Line cord and internal receptacle, UK
51900306Line cord and internal receptacle, Italy
51900448Line cord and internal receptacle, France
51900449Line cord and internal receptacle, Australia
51900481Line cord and internal receptacle, Switzerland
51900900Line cord and internal receptacle, China
51029691Heraguard ECO 0.9, 3 ft. width, Stainless Steel worksurface, 120 V
51029692Heraguard ECO 1.2, 4 ft. width, Stainless Steel worksurface, 120 V
51029693Heraguard ECO 1.5, 5 ft. width, Stainless Steel worksurface, 120 V
51029694Heraguard ECO 1.8, 6 ft. width, Stainless Steel worksurface, 120 V
51029696Heraguard ECO 0.9, 3 ft. width, white melamine worksurface, 120 V
51029697Heraguard ECO 1.2, 4 ft. width, white melamine worksurface, 120 V
51029698Heraguard ECO 1.5, 5 ft. width, white melamine worksurface, 120 V
51029699Heraguard ECO 1.8, 6 ft. width, white melamine worksurface, 120 V
51029935Heraguard ECO 0.9, 3ft width, Stainless Steel worksurface w/UV option
51029937Heraguard ECO 1.2, 4ft width, Stainless Steel worksurface w/UV option
51029939Heraguard ECO 1.5, 5ft width, Stainless Steel worksurface w/UV option
51029940Heraguard ECO 1.8, 6ft width, Stainless Steel worksurface w/UV option
Catalog number 51029701
Price (USD)
-
Request A Quote
Description:
Heraguard ECO 0.9 width 1000 mm, internal width 920 mm, weight 90 kg, 230 V, 50 Hz
Ask our AI about this Product
Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety and functionality. Available with DC motors for low energy consumption, the clean bench meets ISO class 5 minimum conditions achieved in the work area and EU GMP Grade A work environment. The horizontal laminar flow technology is used in a variety of applications where sample protection is required: hospitals, pharmaceutical applications, cleanrooms, and industrial applications.

Clean Benches Provide:

  • Sample protection
  • Clean air conditions that can be validated
  • Ease of use

Variety of Interior Widths:

  • 900mm
  • 1200mm
  • 1500mm
  • 1800mm

Different Working Heights:

  • Standard work space height 650mm
  • Extra work space height 950mm

All-Around Vision

  • Side windows increase the available light inside the work area and support a comfortable work environment
Compliance:
  • Agency: GOST
  • CE: 2006/95/EC; 2004/108/EC; 2011/65/EC; 2006/121/EC
  • Standards: EN 61010-1:2011; EN 61326:2006
†Due to DC motors, Heraguard ECO clean benches use less energy to operate so there is less heat emitted into the lab than traditional AC motor clean benches. Based on data from internal testing and The University of Michigan Field Study, published in American Biotechnology Laboratory.
Specifications
Air VelocityLevel I: 0.15 to 0.25 m/s, Level II: 0.36 to 0.45 m/s
Depth (English) Interior23.03 in.
Depth (Metric) Interior585 mm
DescriptionHeraguard ECO 0.9 width 1000 mm, internal width 920 mm, weight 90 kg, 230 V, 50 Hz
Green FeaturesEnergy efficient
Height (English)46.06 in.
Height (English) Interior25.39 in.
Height (Metric)1170 mm
Height (Metric) Interior645 mm
Hertz50/60 Hz
Illumination>1000 lx
Length (Metric)810 mm
Load Bearing Capacity (Metric)30 kg
ModelECO 0.9
Noise LevelLevel I: < 55, Level II: < 60 dBA
Ports3
Power Consumption270 W
Voltage230 V
Weight (Metric)90 kg
Width (English) Interior36.22 in.
Width (Metric)1000 mm
Width (Metric) Interior920 mm
MaterialMelamine, Tempered Safety Glass
Product TypeECO Clean Bench
Unit SizeEach
Pod-Class2-BSC
Have questions about this product? Ask our AI assisted search.
Generating response
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Los clientes que vieron este artículo también vieron



Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection