Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Capacity (English) | 6.3 cu. ft. |
Certifications/Compliance | CSA |
Description | Benchtop Model, with Internal Electrical Outlet |
Capacity (Metric) | 178 L |
Chamber Material | Stainless Steel (304/1.4301) |
Dimensions (D x W) Shelf | 17.28 x 19.88 in. (439 x 505 mm) |
Material | Coated Steel |
No. of Shelves | 2/9 |
Plug Type | N. America: Nema 5-15 plug w/ 120V 60Hz config. |
Temperature Range (Metric) | 5°C to 70°C |
Type | Automated Incubator |
Display | Large Vacuum Fluorescent |
Door Style | Solid outer door & internal glass door |
Green Features | Energy efficient |
Includes | Internal Electrical Outlet: US |
Insulation | CFC free/HFC free polyurethane insulation foam |
Model | IMP180 |
No. of Doors | 1 |
Port Size | 1.6 in. (42mm) |
Refrigerant | Peltier technology: no refrigerant |
Temperature Accuracy | 0.1°C |
Temperature Uniformity | ≤0.2°C at 20°C; ≤0.5°C at 37°C |
Dimensions (D x W x H) Interior | 543 x 464 x 708 mm (21.4 x 18.3 x 27.9 in.) |
Dimensions (L x W x H) | 738 x 640 x 920 mm (29.1 x 25.2 x 36.2 in.) |
Height (English) | 36.2 in. (adjustable feet: 1.4 in. not included) |
Height (Metric) | 920 mm (adjustable feet: 35 mm not included) |
Shipping Weight (English) | 214 lb. |
Shipping Weight (Metric) | 97 kg |
Weight (English) | 185 lb. |
Weight (Metric) | 84 kg |
Electrical Requirements | 120 V, 50/60 Hz |
Voltage | 120 V |
Unit Size | Each |
Capacity (English) | 6.3 cu. ft. |
Certifications/Compliance | CE |
Description | Heratherm refrigerated incubator IMP180, w/electrical outlet, 230V, 50/60Hz |
Capacity (Metric) | 178 L |
Chamber Material | Stainless Steel (304/1.4301) |
Dimensions (D x W) Shelf | 17.28 x 19.88 in. (439 x 505 mm) |
Material | Coated Steel |
No. of Shelves | 2/9 |
Plug Type | EU plug CEE7/7 |
Temperature Range (Metric) | 5°C to 70°C |
Type | Automated Incubator |
Display | Large Vacuum Fluorescent |
Door Style | Solid outer door & internal glass door |
Green Features | Energy efficient |
Includes | Internal Electrical Outlet: EU (CEE 7/4 plug and interior outlet) |
Insulation | CFC free/HFC free polyurethane insulation foam |
Model | IMP180 |
No. of Doors | 1 |
Port Size | 1.6 in. (42mm) |
Refrigerant | Peltier technology: no refrigerant |
Temperature Uniformity | ≤0.2°C at 20°C; ≤0.5°C at 37°C |
Dimensions (D x W x H) Interior | 543 x 464 x 708 mm (21.4 x 18.3 x 27.9 in.) |
Dimensions (L x W x H) | 738 x 640 x 920 mm (29.1 x 25.2 x 36.2 in.) |
Height (English) | 36.2 in. (adjustable feet: 1.4 in. not included) |
Height (Metric) | 920 mm (adjustable feet: 35 mm not included) |
Shipping Weight (English) | 214 lb. |
Shipping Weight (Metric) | 97 kg |
Weight (English) | 185 lb. |
Weight (Metric) | 84 kg |
Electrical Requirements | 230 V, 50/60 Hz, 4.0 A, 920 w |
Voltage | 230 V |
Unit Size | Each |
Capacity (English) | 6.3 cu. ft. |
Certifications/Compliance | CE, CSA |
Description | Benchtop Model |
Capacity (Metric) | 178 L |
Chamber Material | Stainless Steel (304/1.4301) |
Dimensions (D x W) Shelf | 17.28 x 19.88 in. (439 x 505 mm) |
Material | Coated Steel |
No. of Shelves | 2/9 |
Plug Type | N. America: Nema 5-15 plug w/ 120V 60Hz config.; All others: CEE7/7 with 230V 50Hz config. |
Temperature Range (Metric) | 5°C to 70°C |
Type | Automated Incubator |
Display | Large Vacuum Fluorescent |
Door Style | Solid outer door & internal glass door |
Green Features | Energy efficient |
Includes | Base Model |
Insulation | CFC free/HFC free polyurethane insulation foam |
Model | IMP180 |
No. of Doors | 1 |
Port Size | 1.6 in. (42mm) |
Refrigerant | Peltier technology: no refrigerant |
Temperature Accuracy | 0.1°C |
Temperature Uniformity | ≤0.2°C at 20°C; ≤0.5°C at 37°C |
Dimensions (D x W x H) Interior | 543 x 464 x 708 mm (21.4 x 18.3 x 27.9 in.) |
Dimensions (L x W x H) | 738 x 640 x 920 mm (29.1 x 25.2 x 36.2 in.) |
Height (English) | 36.2 in. (adjustable feet: 1.4 in.- not included) |
Height (Metric) | 920 mm (Adjustable feet: 35 mm - not included) |
Shipping Weight (English) | 214 lb. |
Shipping Weight (Metric) | 97 kg |
Weight (English) | 181 lb. |
Weight (Metric) | 82 kg |
Electrical Requirements | 100/230 V 50/60 Hz, 1.9-4.5 A, 450 w |
Voltage | 100/230 V |
Unit Size | Each |
Capacity (English) | 13.5 cu. ft. |
Certifications/Compliance | CSA |
Description | Floor Model, with Internal Electrical Outlet |
Capacity (Metric) | 381 L |
Chamber Material | Stainless Steel (304/1.4301) |
Dimensions (D x W) Shelf | 20.79 x 21.06 in. (528 x 498 mm) |
Material | Coated Steel |
No. of Shelves | 2/17 |
Plug Type | N. America: Nema 5-15 plug w/ 120V 60Hz config |
Temperature Range (Metric) | 5°C to 70°C |
Type | Automated Incubator |
Display | Large Vacuum Fluorescent |
Door Style | Solid outer door & internal glass door |
Green Features | Energy efficient |
Includes | Internal Electrical Outlet: US |
Insulation | CFC free/HFC free polyurethane insulation foam |
Model | IMP400 |
No. of Doors | 1 |
Port Size | 1.6 in. (42mm) |
Refrigerant | Peltier technology: no refrigerant |
Temperature Accuracy | 0.1°C |
Temperature Uniformity | ≤0.3°C at 20°C; ≤0.7°C at 37°C |
Dimensions (D x W x H) Interior | 524 x 544 x 1335 mm (21.4 x 18.3 x 27.9 in.) |
Dimensions (L x W x H) | 770 x 778 x 1545 mm (30.3 x 29.7 x 65.2 in.) |
Height (English) | 60.8 in. (casters not included: 180mm) |
Height (Metric) | 1545 mm (casters not included: 180 mm) |
Shipping Weight (English) | 476 lb. |
Shipping Weight (Metric) | 216 kg |
Weight (English) | 368 lb. |
Weight (Metric) | 167 kg |
Electrical Requirements | 120 V, 50/60 Hz |
Voltage | 120 V |
Unit Size | Each |
Capacity (English) | 13.5 cu. ft. |
Certifications/Compliance | CE |
Description | Heratherm refrigerated incubator IMP400, w/ electrical outlet, 230V, 50/60Hz |
Capacity (Metric) | 381 L |
Chamber Material | Stainless Steel (304/1.4301) |
Dimensions (D x W) Shelf | 20.79 x 21.06 in. (528 x 498 mm) |
Material | Coated Steel |
No. of Shelves | 2/17 |
Plug Type | EU plug CEE7/7 |
Temperature Range (Metric) | 5°C to 70°C |
Type | Automated Incubator |
Display | Large Vacuum Fluorescent |
Door Style | Solid outer door & internal glass door |
Green Features | Energy efficient |
Includes | Internal Electrical Outlet: EU (CEE 7/4 plug and interior outlet) |
Insulation | CFC free/HFC free polyurethane insulation foam |
Model | IMP400 |
No. of Doors | 1 |
Port Size | 1.6 in. (42mm) |
Refrigerant | Peltier technology: no refrigerant |
Temperature Accuracy | 0.1°C |
Temperature Uniformity | ≤0.3°C at 20°C; ≤0.7°C at 37°C |
Dimensions (D x W x H) Interior | 524 x 544 x 1335 mm (20.6 x 21.4 x 52.6 in.) |
Dimensions (L x W x H) | 770 x 778 x 1545 mm ( 30.3 x 30.6 x 60.8 in.) |
Height (English) | 60.8 in. (casters not included: 7.1 in.) |
Height (Metric) | 1545 mm (casters not included: 180 mm) |
Shipping Weight (English) | 476 lb. |
Shipping Weight (Metric) | 216 kg |
Weight (English) | 368 lb. |
Weight (Metric) | 167 kg |
Electrical Requirements | 230 V, 50/60 Hz, 6.0 A, 1360 w |
Voltage | 230 V |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (English) | Capacity (Metric) | Voltage | Includes | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
51031563 | Each | 6.3 cu. ft. | 178 L | 120 V | Internal Electrical Outlet: US | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51031564 | Each | 6.3 cu. ft. | 178 L | 230 V | Internal Electrical Outlet: EU (CEE 7/4 plug and interior outlet) | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51031562 | Each | 6.3 cu. ft. | 178 L | 100/230 V | Base Model | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51031566 | Each | 13.5 cu. ft. | 381 L | 120 V | Internal Electrical Outlet: US | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51031567 | Each | 13.5 cu. ft. | 381 L | 230 V | Internal Electrical Outlet: EU (CEE 7/4 plug and interior outlet) | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|