| 51032718 | Full specifications | Each | 870 x 1900 x 1536 mm | 4 Rear Wall | Maxisafe 2030i, 1.8 m, with 200 mm Sash Opening, with Cross Beam UV-C in Side Walls. | Request A Quote |
Description | Maxisafe 2030i, 1.8 m, with 200 mm Sash Opening, with Cross Beam UV-C in Side Walls. | Certifications/Compliance | EN 12469, DIN 12980 | Chamber Material | Stainless Steel (316) | Product Type | Biosafety Cabinet | Model | Maxisafe 2030i | Outlets | 4 Rear Wall | Sash Opening (Metric) | 200 mm | Width (English) Exterior | 74.8 in. | Display | 7 in. GUI | Filter Efficiency | 0.99995 | Filter Type | H14 HEPA | Green Features | Energy efficient | Width (Metric) Exterior | 1900 mm | Energy Consumption (Reduced Flow Mode) | 80 W/h | Lighting | LED | Ports | 2 x Each Side plus Smart Ports | Sash Opening (English) | 7.8 in. | Dimensions (L x W x H) Exterior | 870 x 1900 x 1536 mm | Frequency | 50/60 Hz | Depth (Metric) Exterior | 870 mm | Net Weight (Metric) | 330 Kg | Shipping Weight (Metric) | 365 Kg | Voltage | 230 V | Energy Consumption (Operating Set Point) | 390 W/h | Unit Size | Each |
|
| 51032711 | Full specifications | Each | 870 x 1000 x 1536 mm | 2 Rear Wall | Maxisafe 2030i, 0.9 m, with 200 mm Sash Opening, No options. | Request A Quote |
Description | Maxisafe 2030i, 0.9 m, with 200 mm Sash Opening, No options. | Certifications/Compliance | EN 12469, DIN 12980 | Chamber Material | Stainless Steel (316) | Product Type | Biosafety Cabinet | Model | Maxisafe 2030i | Outlets | 2 Rear Wall | Sash Opening (Metric) | 200 mm | Width (English) Exterior | 39.3 in. | Display | 7 in. GUI | Filter Efficiency | 0.99995 | Filter Type | H14 HEPA | Green Features | Energy efficient | Width (Metric) Exterior | 1000 mm | Energy Consumption (Reduced Flow Mode) | 55 W/h | Lighting | LED | Ports | 2 x Each Side plus Smart Ports | Sash Opening (English) | 7.8 in. | Dimensions (L x W x H) Exterior | 870 x 1000 x 1536 mm | Frequency | 50/60 Hz | Depth (Metric) Exterior | 870 mm | Net Weight (Metric) | 200 Kg | Shipping Weight (Metric) | 220 Kg | Voltage | 230 V | Energy Consumption (Operating Set Point) | 230 W/h | Unit Size | Each |
|
| 51032712 | Full specifications | Each | 870 x 1300 x 1536 mm | 2 Rear Wall | Maxisafe 2030i, 1.2 m, with 200 mm Sash Opening, No options. | Request A Quote |
Description | Maxisafe 2030i, 1.2 m, with 200 mm Sash Opening, No options. | Certifications/Compliance | EN 12469, DIN 12980 | Chamber Material | Stainless Steel (316) | Product Type | Biosafety Cabinet | Model | Maxisafe 2030i | Outlets | 2 Rear Wall | Sash Opening (Metric) | 200 mm | Width (English) Exterior | 51.1 in. | Display | 7 in. GUI | Filter Efficiency | 0.99995 | Filter Type | H14 HEPA | Green Features | Energy efficient | Width (Metric) Exterior | 1300 mm | Energy Consumption (Reduced Flow Mode) | 55 W/h | Lighting | LED | Ports | 2 x Each Side plus Smart Ports | Sash Opening (English) | 7.8 in. | Dimensions (L x W x H) Exterior | 870 x 1300 x 1536 mm | Frequency | 50/60 Hz | Depth (Metric) Exterior | 870 mm | Net Weight (Metric) | 240 Kg | Shipping Weight (Metric) | 265 Kg | Voltage | 230 V | Energy Consumption (Operating Set Point) | 240 W/h | Unit Size | Each |
|
| 51032713 | Full specifications | Each | 870 x 1600 x 1536 mm | 4 Rear Wall | Maxisafe 2030i, 1.5 m, with 200 mm Sash Opening, No options. | Request A Quote |
Description | Maxisafe 2030i, 1.5 m, with 200 mm Sash Opening, No options. | Certifications/Compliance | EN 12469, DIN 12980 | Chamber Material | Stainless Steel (316) | Product Type | Biosafety Cabinet | Model | Maxisafe 2030i | Outlets | 4 Rear Wall | Sash Opening (Metric) | 200 mm | Width (English) Exterior | 62.9 in. | Display | 7 in. GUI | Filter Efficiency | 0.99995 | Filter Type | H14 HEPA | Green Features | Energy efficient | Width (Metric) Exterior | 1600 mm | Energy Consumption (Reduced Flow Mode) | 80 W/h | Lighting | LED | Ports | 2 x Each Side plus Smart Ports | Sash Opening (English) | 7.8 in. | Dimensions (L x W x H) Exterior | 870 x 1600 x 1536 mm | Frequency | 50/60 Hz | Depth (Metric) Exterior | 870 mm | Net Weight (Metric) | 280 Kg | Shipping Weight (Metric) | 310 Kg | Voltage | 230 V | Energy Consumption (Operating Set Point) | 390 W/h | Unit Size | Each |
|
| 51032714 | Full specifications | Each | 870 x 1900 x 1536 mm | 4 Rear Wall | Maxisafe 2030i, 1.8 m, with 200 mm Sash Opening, No options. | Request A Quote |
Description | Maxisafe 2030i, 1.8 m, with 200 mm Sash Opening, No options. | Certifications/Compliance | EN 12469, DIN 12980 | Chamber Material | Stainless Steel (316) | Product Type | Biosafety Cabinet | Model | Maxisafe 2030i | Outlets | 4 Rear Wall | Sash Opening (Metric) | 200 mm | Width (English) Exterior | 74.8 in. | Display | 7 in. GUI | Filter Efficiency | 0.99995 | Filter Type | H14 HEPA | Green Features | Energy efficient | Width (Metric) Exterior | 1900 mm | Energy Consumption (Reduced Flow Mode) | 80 W/h | Lighting | LED | Ports | 2 x Each Side plus Smart Ports | Sash Opening (English) | 7.8 in. | Dimensions (L x W x H) Exterior | 870 x 1900 x 1536 mm | Frequency | 50/60 Hz | Depth (Metric) Exterior | 870 mm | Net Weight (Metric) | 330 Kg | Shipping Weight (Metric) | 365 Kg | Voltage | 230 V | Energy Consumption (Operating Set Point) | 390 W/h | Unit Size | Each |
|
| 51032715 | Full specifications | Each | 870 x 1000 x 1536 mm | 2 Rear Wall | Maxisafe 2030i, 0.9 m, with 200 mm Sash Opening, with Cross Beam UV-C in Side Walls. | Request A Quote |
Description | Maxisafe 2030i, 0.9 m, with 200 mm Sash Opening, with Cross Beam UV-C in Side Walls. | Certifications/Compliance | EN 12469, DIN 12980 | Chamber Material | Stainless Steel (316) | Product Type | Biosafety Cabinet | Model | Maxisafe 2030i | Outlets | 2 Rear Wall | Sash Opening (Metric) | 200 mm | Width (English) Exterior | 39.3 in. | Display | 7 in. GUI | Filter Efficiency | 0.99995 | Filter Type | H14 HEPA | Green Features | Energy efficient | Width (Metric) Exterior | 1000 mm | Energy Consumption (Reduced Flow Mode) | 55 W/h | Lighting | LED | Ports | 2 x Each Side plus Smart Ports | Sash Opening (English) | 7.8 in. | Dimensions (L x W x H) Exterior | 870 x 1000 x 1536 mm | Frequency | 50/60 Hz | Depth (Metric) Exterior | 870 mm | Net Weight (Metric) | 200 Kg | Shipping Weight (Metric) | 220 Kg | Voltage | 230 V | Energy Consumption (Operating Set Point) | 230 W/h | Unit Size | Each |
|
| 51032716 | Full specifications | Each | 870 x 1300 x 1536 mm | 2 Rear Wall | Maxisafe 2030i, 1.2 m, with 200 mm Sash Opening, with Cross Beam UV-C in Side Walls. | Request A Quote |
Description | Maxisafe 2030i, 1.2 m, with 200 mm Sash Opening, with Cross Beam UV-C in Side Walls. | Certifications/Compliance | EN 12469, DIN 12980 | Chamber Material | Stainless Steel (316) | Product Type | Biosafety Cabinet | Model | Maxisafe 2030i | Outlets | 2 Rear Wall | Sash Opening (Metric) | 200 mm | Width (English) Exterior | 51.1 in. | Display | 7 in. GUI | Filter Efficiency | 0.99995 | Filter Type | H14 HEPA | Green Features | Energy efficient | Width (Metric) Exterior | 1300 mm | Energy Consumption (Reduced Flow Mode) | 55 W/h | Lighting | LED | Ports | 2 x Each Side plus Smart Ports | Sash Opening (English) | 7.8 in. | Dimensions (L x W x H) Exterior | 870 x 1300 x 1536 mm | Frequency | 50/60 Hz | Depth (Metric) Exterior | 870 mm | Net Weight (Metric) | 240 Kg | Shipping Weight (Metric) | 265 Kg | Voltage | 230 V | Energy Consumption (Operating Set Point) | 240 W/h | Unit Size | Each |
|
| 51032717 | Full specifications | Each | 870 x 1600 x 1536 mm | 4 Rear Wall | Maxisafe 2030i, 1.5 m, with 200 mm Sash Opening, with Cross Beam UV-C in Side Walls. | Request A Quote |
Description | Maxisafe 2030i, 1.5 m, with 200 mm Sash Opening, with Cross Beam UV-C in Side Walls. | Certifications/Compliance | EN 12469, DIN 12980 | Chamber Material | Stainless Steel (316) | Product Type | Biosafety Cabinet | Model | Maxisafe 2030i | Outlets | 4 Rear Wall | Sash Opening (Metric) | 200 mm | Width (English) Exterior | 62.9 in. | Display | 7 in. GUI | Filter Efficiency | 0.99995 | Filter Type | H14 HEPA | Green Features | Energy efficient | Width (Metric) Exterior | 1600 mm | Energy Consumption (Reduced Flow Mode) | 80 W/h | Lighting | LED | Ports | 2 x Each Side plus Smart Ports | Sash Opening (English) | 7.8 in. | Dimensions (L x W x H) Exterior | 870 x 1600 x 1536 mm | Frequency | 50/60 Hz | Depth (Metric) Exterior | 870 mm | Net Weight (Metric) | 280 Kg | Shipping Weight (Metric) | 310 Kg | Voltage | 230 V | Energy Consumption (Operating Set Point) | 390 W/h | Unit Size | Each |
|