Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
카탈로그 번호 | 전기 요구사항 | 챔버 재질 |
---|---|---|
51032719 | 230 V, 50/60 Hz | Electropolished Stainless Steel |
51032720 | 230 V, 50/60 Hz | Copper |
51032871 | 120 V, 50/60 Hz | Electropolished Stainless Steel |
51032872 | 120 V, 50/60 Hz | Copper |
51032873 | 100V, 50/60Hz | Electropolished Stainless Steel |
51032874 | 100 V, 50/60Hz | Copper |
Direct heat chamber
In situ sensors and probes designed for precise monitoring
Rapid response humidity reservoir
ContraCon 90°C moist heat disinfection cycle
카탈로그 번호, 제품명 또는 링크 공유