Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Capacity (English) | 5.8 cu. ft. |
Description | Forma Steri-Cycle i160 CO2 Incubator single chamber |
Capacity (Metric) | 165 L |
Chamber Material | Electropolished Stainless Steel |
CO2 Sensor Technology | TC Sensor |
Lighting | LED |
Material | Stainless Steel (18/8) |
Oxygen Control | Optional 1 to 21% or 5 to 90% |
Relative Humidity | <93% at 37°C |
Temperature Range (Metric) | Ambient +3° to 55°C |
Type | CO2 Incubator |
Humidity Source | Covered integrated water reservoir |
Dimensions (D x W x H) Interior | 22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) |
Dimensions (L x W x H) | 34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm) |
Electrical Requirements | 100 V, 50/60 Hz |
Unit Size | Each |
Capacity (English) | 5.8 cu. ft. |
Description | Forma Steri-Cycle i160 CO2 Incubator single chamber |
Capacity (Metric) | 165 L |
Chamber Material | Copper |
CO2 Sensor Technology | TC Sensor |
Lighting | LED |
Material | Stainless Steel (18/8) |
Oxygen Control | Optional 1 to 21% or 5 to 90% |
Relative Humidity | <93% at 37°C |
Temperature Range (Metric) | Ambient +3° to 55°C |
Type | CO2 Incubator |
Humidity Source | Covered integrated water reservoir |
Dimensions (D x W x H) Interior | 22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) |
Dimensions (L x W x H) | 34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm) |
Electrical Requirements | 100 V, 50/60 Hz |
Unit Size | Each |
Capacity (English) | 5.8 cu. ft. |
Description | Forma Steri-Cycle i160 CO2 Incubator single chamber |
Capacity (Metric) | 165 L |
Chamber Material | Copper |
CO2 Sensor Technology | TC Sensor |
Lighting | LED |
Material | Stainless Steel (18/8) |
Oxygen Control | Optional 1 to 21% or 5 to 90% |
Relative Humidity | <93% at 37°C |
Temperature Range (Metric) | Ambient +3° to 55°C |
Type | CO2 Incubator |
Humidity Source | Covered integrated water reservoir |
Dimensions (D x W x H) Interior | 22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) |
Dimensions (L x W x H) | 34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm) |
Electrical Requirements | 120 V, 50/60 Hz |
Unit Size | Each |
Capacity (English) | 5.8 cu. ft. |
Concentration Range | 1 to 20% |
Description | Forma Steri-Cycle i160 CO2 Incubator single chamber |
Capacity (Metric) | 165 L |
Chamber Material | Electropolished Stainless Steel |
CO2 Sensor Technology | TC Sensor |
Lighting | LED |
Material | Stainless Steel (18/8) |
Oxygen Control | Optional 1 to 21% or 5 to 90% |
Relative Humidity | <93% at 37°C |
Temperature Range (Metric) | Ambient +3° to 55°C |
Type | CO2 Incubator |
Humidity Source | Covered integrated water reservoir |
Dimensions (D x W x H) Interior | 22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) |
Dimensions (L x W x H) | 34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm) |
Electrical Requirements | 120 V, 50/60 Hz |
Unit Size | Each |
Capacity (English) | 5.8 cu. ft. |
Description | Forma Steri-Cycle i160 CO2 Incubator single chamber |
Capacity (Metric) | 165 L |
Chamber Material | Copper |
CO2 Sensor Technology | TC Sensor |
Lighting | LED |
Material | Stainless Steel (18/8) |
Oxygen Control | Optional 1 to 21% or 5 to 90% |
Relative Humidity | <93% at 37°C |
Temperature Range (Metric) | Ambient +3° to 55°C |
Type | CO2 Incubator |
Humidity Source | Covered integrated water reservoir |
Dimensions (D x W x H) Interior | 22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) |
Dimensions (L x W x H) | 34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm) |
Electrical Requirements | 230 V, 50/60 Hz |
Unit Size | Each |
Capacity (English) | 5.8 cu. ft. |
Description | Forma Steri-Cycle i160 CO2 Incubator single chamber |
Capacity (Metric) | 165 L |
Chamber Material | Electropolished Stainless Steel |
CO2 Sensor Technology | TC Sensor |
Lighting | LED |
Material | Stainless Steel (18/8) |
Oxygen Control | Optional 1 to 21% or 5 to 90% |
Relative Humidity | <93% at 37°C |
Temperature Range (Metric) | Ambient +3° to 55°C |
Type | CO2 Incubator |
Humidity Source | Covered integrated water reservoir |
Dimensions (D x W x H) Interior | 22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) |
Dimensions (L x W x H) | 34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm) |
Electrical Requirements | 230 V, 50/60 Hz |
Unit Size | Each |
Capacity (English) | 5.8 cu. ft. |
Description | Forma Steri-Cycle i160 CO2 Incubator single chamber |
Capacity (Metric) | 165 L |
Chamber Material | Copper |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel (18/8) |
Oxygen Control | Optional 1 to 21% or 5 to 90% |
Relative Humidity | <93% at 37°C |
Temperature Range (Metric) | Ambient +3° to 55°C |
Type | CO2 Incubator |
Humidity Source | Covered integrated water reservoir |
Dimensions (D x W x H) Interior | 22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) |
Dimensions (L x W x H) | 34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm) |
Electrical Requirements | 120 V, 50/60 Hz |
Unit Size | Each |
Capacity (English) | 5.8 cu. ft. |
Description | Forma Steri-Cycle i160 CO2 Incubator single chamber |
Capacity (Metric) | 165 L |
Chamber Material | Electropolished Stainless Steel |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel (18/8) |
Oxygen Control | Optional 1 to 21% or 5 to 90% |
Relative Humidity | <93% at 37°C |
Temperature Range (Metric) | Ambient +3° to 55°C |
Type | CO2 Incubator |
Humidity Source | Covered integrated water reservoir |
Dimensions (D x W x H) Interior | 22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) |
Dimensions (L x W x H) | 34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm) |
Electrical Requirements | 120 V, 50/60 Hz |
Unit Size | Each |
Capacity (English) | 5.8 cu. ft. |
Description | Forma Steri-Cycle i160 CO2 Incubator single chamber |
Capacity (Metric) | 165 L |
Chamber Material | Copper |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel (18/8) |
Oxygen Control | Optional 1 to 21% or 5 to 90% |
Relative Humidity | <93% at 37°C |
Temperature Range (Metric) | Ambient +3° to 55°C |
Type | CO2 Incubator |
Humidity Source | Covered integrated water reservoir |
Dimensions (D x W x H) Interior | 22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) |
Dimensions (L x W x H) | 34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm) |
Electrical Requirements | 230 V, 50/60 Hz |
Unit Size | Each |
Capacity (English) | 5.8 cu. ft. |
Description | Forma Steri-Cycle i CO2 Incubator single chamber |
Capacity (Metric) | 165 L |
Chamber Material | Electropolished Stainless Steel |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel (18/8) |
Oxygen Control | Optional 1 to 21% or 5 to 90% |
Relative Humidity | <93% at 37°C |
Temperature Range (Metric) | Ambient +3° to 55°C |
Type | CO2 Incubator |
Humidity Source | Covered integrated water reservoir |
Dimensions (D x W x H) Interior | 22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) |
Dimensions (L x W x H) | 34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm) |
Electrical Requirements | 230 V, 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | CO2 Sensor Technology | Electrical Requirements | Chamber Material | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
51033551 | Each | TC Sensor | 100 V, 50/60 Hz | Electropolished Stainless Steel | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033550 | Each | TC Sensor | 100 V, 50/60 Hz | Copper | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033552 | Each | TC Sensor | 120 V, 50/60 Hz | Copper | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033553 | Each | TC Sensor | 120 V, 50/60 Hz | Electropolished Stainless Steel | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033554 | Each | TC Sensor | 230 V, 50/60 Hz | Copper | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033555 | Each | TC Sensor | 230 V, 50/60 Hz | Electropolished Stainless Steel | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033560 | Each | IR Sensor | 120 V, 50/60 Hz | Copper | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033561 | Each | IR Sensor | 120 V, 50/60 Hz | Electropolished Stainless Steel | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033562 | Each | IR Sensor | 230 V, 50/60 Hz | Copper | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033563 | Each | IR Sensor | 230 V, 50/60 Hz | Electropolished Stainless Steel | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Direct Heat Chamber
THRIVE Active Airflow
ISO 5 HEPA Filtration
Protected Humidity Reservoir
In situ sensors and probes
Steri-Run, high temperature defection cycle
Intuitive, interactive iCAN™ Touchscreen Control