Heracell™ VIOS 160i CO2 Incubator, 165 L
Actual product may vary
Thermo Scientific™
Heracell™ VIOS 160i CO2 Incubator, 165 L
The Thermo ScientificTM HeracellTM VIOS 160i CO2 incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCO2 Sensor TechnologyDescriptionElectrical RequirementsChamber Material
51033559IR SensorSingle 165L incubator, standard model230 V, 50/60 HzStainless Steel
51033545TC SensorSingle 165L incubator, standard model100 V, 50/60 HzElectropolished Stainless Steel
51033565IR SensorSingle 165L incubator, standard model100 V, 50/60 HzElectropolished Stainless Steel
51033544TC SensorSingle 165L incubator, standard model100 V, 50/60/HzCopper
51033546TC SensorSingle 165L incubator, standard model120 V, 50/60 HzCopper
51033548TC SensorSingle 165L incubator, standard model230 V, 50/60 HzCopper
51033564IR SensorSingle 165L incubator, standard model100 V, 50/60 HzCopper
51033549TC SensorSingle 165L incubator, standard model230 V, 50/60 HzElectropolished Stainless Steel
51033547TC SensorSingle 165L incubator, standard model120 V, 50/60 HzElectropolished Stainless Steel
51033557IR SensorSingle 165L incubator, standard model120 V, 50/60 HzStainless Steel
51033556IR SensorSingle 165L incubator, standard model120 V, 50/60 HzCopper
51033558IR SensorSingle 165L incubator, standard model230 V, 50/60 HzCopper
12 Options
Catalog number 51033559
Price (USD)/ Each
-
Request A Quote
CO2 Sensor Technology:
IR Sensor
Description:
Single 165L incubator, standard model
Electrical Requirements:
230 V, 50/60 Hz
Chamber Material:
Stainless Steel
Achieve your next breakthrough. The Thermo Scientific™ Heracell™ VIOS 160i CO2 incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next. Better solutions for optimal cell growth. Our CO2 incubators with non-corrosive stainless-steel interior chambers provide the ideal in-vitro environment.

Direct Heat Chamber

  • 165L electropolished stainless steel chamber with compact footprint, easily stackable
  • Adjustable, perforated shelving
  • Reversible exterior door for added flexibility

THRIVE  Active Airflow 

  • In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring homogeneous conditions
  • Fast recovery of all parameters ten minutes or less for stable culturing conditions
  • Auto-stop function disables fan operation during door openings to minimize air exchange

ISO 5 HEPA Filtration

  • In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
  • ISO 5 clean room air quality is achieved in the culture chamber within 5 minutes
  • Continuous protection by minimizing ability for contaminants to settle on interior surfaces

Protected Humidity Reservoir

  • Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation
  • Condensation free inner chamber, prevents a breeding ground for contaminant
  • 5X faster humidity recovery than traditional water pan designs

In situ sensors and probes

  • Dual temperature probes for over temperature protection with operational back up
  • Choice of thermal conductivity (TC) with rh compensation or single beam, dual wavelength infrared (IR) CO2 sensor
  • O2 control ranges 1 to 21% (hypoxic) and 5 to 90% (hyperoxic)

Steri-Run, high temperature defection cycle

  • Overnight cycle simplifies cleaning and eliminates the need for separate autoclaving of parts
  • 180°C cycle assures uniform 6-log sterilization on all chamber surfaces

Intuitive, interactive iCAN™ Touchscreen Control

  • Bright, door-mounted display for easy accessibility and viewing
  • Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
Other available options:
  • Heracell VIOS 160i CO2 Incubator with Cell Locker System for sensitive cells
  • Cleanroom-certified Heracell Vios CR CO2 Incubator
  • Larger size: 255L volume as Heracell VIOS 250i CO2 Incubator
Specifications
Capacity (English)5.8 cu. ft.
Certifications/ComplianceCE, CSA
Data OutputsUSB, and optional 4-20mA
DescriptionSingle 165L incubator, standard model
Capacity (Metric)165 L
Chamber MaterialStainless Steel
CO2 Concentration Range1 to 20%
CO2 Sensor TechnologyIR Sensor
LightingLED
MaterialStainless Steel
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<93% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceCovered integrated water reservoir
Weight (English)183 lb.
Electrical Requirements230 V, 50/60 Hz
Voltage230 V
Unit SizeEach