Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Herasafe 2030i 6 ft with 10 in. Sash Opening, with Cross Beam UV-C, 120 V, 60 Hz, with indented single-piece work tray |
Certifications/Compliance | NSF/ANSI 49 |
Chamber Material | Stainless Steel (316) |
Product Type | Factory Acceptance Testing Documentation |
Model | Herasafe 2030i |
Outlets | 4 Rear Wall |
Sash Opening (Metric) | 25.4 cm |
Width (English) Exterior | 74.8 in. |
Display | 7 in. GUI |
Filter Efficiency | 1.0000 |
Filter Type | H14 HEPA |
Width (Metric) Exterior | 1899 mm |
Energy Consumption (Reduced Flow Mode) | 80 W/h |
Lighting | LED |
Ports | 2 x Each Side plus Smart Ports |
Sash Opening (English) | 10 in. |
Dimensions (L x W x H) Exterior | 31.5 x 74.8 x 60.5 in |
Frequency | 60 Hz |
Depth (Metric) Exterior | 800 mm |
Net Weight (English) | 617 lb. |
Weight (English) | 694 lb. |
Voltage | 120 V |
Energy Consumption (Operating Set Point) | 316 W/h |
Unit Size | Each |
Description | Herasafe 2030i 4 ft with 10 in. Sash Opening, with Cross Beam UV-C, 120 V, 60 Hz, with indented single-piece work tray |
Certifications/Compliance | NSF/ANSI 49 |
Chamber Material | Stainless Steel (316) |
Product Type | Factory Acceptance Testing Documentation |
Model | Herasafe 2030i |
Outlets | 4 Rear Wall |
Sash Opening (Metric) | 25.4 cm |
Width (English) Exterior | 51.2 in. |
Display | 7 in. GUI |
Filter Efficiency | 1.0000 |
Filter Type | H14 HEPA |
Width (Metric) Exterior | 1300 mm |
Energy Consumption (Reduced Flow Mode) | 55 W/h |
Lighting | LED |
Ports | 2 x Each Side plus Smart Ports |
Sash Opening (English) | 10 in. |
Dimensions (L x W x H) Exterior | 31.5 x 51.2 x 60.5 in |
Frequency | 60 Hz |
Depth (Metric) Exterior | 800 mm |
Net Weight (English) | 441 lb. |
Weight (English) | 496 lb. |
Electrical Requirements | 120 V |
Voltage | 120 V |
Energy Consumption (Operating Set Point) | 180 W/h |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Dimensions (L x W x H) Exterior | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
51033763 | Each | Herasafe 2030i 6 ft with 10 in. Sash Opening, with Cross Beam UV-C, 120 V, 60 Hz, with indented single-piece work tray | 31.5 x 74.8 x 60.5 in | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033762 | Each | Herasafe 2030i 4 ft with 10 in. Sash Opening, with Cross Beam UV-C, 120 V, 60 Hz, with indented single-piece work tray | 31.5 x 51.2 x 60.5 in | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|