Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Capacity (English) | 5.8 cu. ft. |
Certifications/Compliance | CE, CSA |
Data Outputs | USB, 4-20 mA |
Description | Single 165 L incubator including IR sensor, 4-20 mA data output, and factory compliance acceptance Pk. |
Capacity (Metric) | 165 L |
Chamber Material | Electropolished Stainless Steel |
CO2 Concentration Range | 1 to 20% |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | Optional 1 to 21% or 5 to 90% |
Relative Humidity | >93% at 37°C |
Temperature Range (Metric) | Ambient +3° to 55°C |
Type | CO2 Incubator |
Humidity Source | Covered integrated water reservoir |
Dimensions (D x W x H) Interior | 22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) |
Dimensions (L x W x H) | 34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm) |
Weight (English) | 183 lb. |
Electrical Requirements | 120 V, 50/60 Hz |
Unit Size | Each |
Capacity (English) | 5.8 cu. ft. |
Certifications/Compliance | CE, CSA |
Data Outputs | USB, 4-20 mA |
Description | Single 165 L incubator including IR sensor, 4-20 mA data output, and factory compliance acceptance Pk. |
Capacity (Metric) | 165 L |
Chamber Material | Electropolished Stainless Steel |
CO2 Concentration Range | 1 to 20% |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | Optional 1 to 21% or 5 to 90% |
Relative Humidity | >93% at 37°C |
Temperature Range (Metric) | Ambient +3° to 55°C |
Type | CO2 Incubator |
Humidity Source | Covered integrated water reservoir |
Dimensions (D x W x H) Interior | 22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) |
Dimensions (L x W x H) | 34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm) |
Weight (English) | 183 lb. |
Electrical Requirements | 100 V |
Unit Size | Each |
Capacity (English) | 5.8 cu. ft. |
Certifications/Compliance | CE, CSA |
Data Outputs | USB, 4-20 mA |
Description | Single 165 L incubator including IR sensor, 4-20 mA data output, and factory compliance acceptance Pk. |
Capacity (Metric) | 165 L |
Chamber Material | Electropolished Stainless Steel |
CO2 Concentration Range | 1 to 20% |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | Optional 1 to 21% or 5 to 90% |
Relative Humidity | >93% at 37°C |
Temperature Range (Metric) | Ambient +3° to 55°C |
Type | CO2 Incubator |
Humidity Source | Covered integrated water reservoir |
Dimensions (D x W x H) Interior | 22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) |
Dimensions (L x W x H) | 34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm) |
Weight (English) | 183 lb. |
Electrical Requirements | 230 V, 50 Hz |
Unit Size | Each |
Capacity (English) | 5.8 cu. ft. |
Certifications/Compliance | CE, CSA |
Data Outputs | USB, 4-20 mA |
Description | Single 165 L incubator including IR sensor, 4-20 mA data output, and factory compliance acceptance Pk. |
Capacity (Metric) | 165 L |
Chamber Material | Copper |
CO2 Concentration Range | 1 to 20% |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | Optional 1 to 21% or 5 to 90% |
Relative Humidity | >93% at 37°C |
Temperature Range (Metric) | Ambient +3° to 55°C |
Type | CO2 Incubator |
Humidity Source | Covered integrated water reservoir |
Dimensions (D x W x H) Interior | 22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) |
Dimensions (L x W x H) | 34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm) |
Weight (English) | 183 lb. |
Electrical Requirements | 100 V |
Unit Size | Each |
Capacity (English) | 5.8 cu. ft. |
Certifications/Compliance | CE, CSA |
Data Outputs | USB, 4-20 mA |
Description | Single 165 L incubator including IR sensor, 4-20 mA data output, and factory compliance acceptance Pk. |
Capacity (Metric) | 165 L |
Chamber Material | Copper |
CO2 Concentration Range | 1 to 20% |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | Optional 1 to 21% or 5 to 90% |
Relative Humidity | >93% at 37°C |
Temperature Range (Metric) | Ambient +3° to 55°C |
Type | CO2 Incubator |
Humidity Source | Covered integrated water reservoir |
Dimensions (D x W x H) Interior | 22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) |
Dimensions (L x W x H) | 34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm) |
Weight (English) | 183 lb. |
Electrical Requirements | 120 V, 50/60 Hz |
Unit Size | Each |
Capacity (English) | 5.8 cu. ft. |
Certifications/Compliance | CE, CSA |
Data Outputs | USB, 4-20 mA |
Description | Single 165 L incubator including IR sensor, 4-20 mA data output, and factory compliance acceptance Pk. |
Capacity (Metric) | 165 L |
Chamber Material | Copper |
CO2 Concentration Range | 1 to 20% |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | Optional 1 to 21% or 5 to 90% |
Relative Humidity | >93% at 37°C |
Temperature Range (Metric) | Ambient +3° to 55°C |
Type | CO2 Incubator |
Humidity Source | Covered integrated water reservoir |
Dimensions (D x W x H) Interior | 22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) |
Dimensions (L x W x H) | 34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm) |
Weight (English) | 183 lb. |
Electrical Requirements | 230 V, 50 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Chamber Material | Electrical Requirements | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
51033771 | Each | Electropolished Stainless Steel | 120 V, 50/60 Hz | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033770 | Each | Electropolished Stainless Steel | 100 V | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033772 | Each | Electropolished Stainless Steel | 230 V, 50 Hz | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033773 | Each | Copper | 100 V | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033774 | Each | Copper | 120 V, 50/60 Hz | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033775 | Each | Copper | 230 V, 50 Hz | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
NEW Certified Cleanroom and GMP Compatibility
Direct Heat Chamber
THRIVE Active Airflow
ISO 5 HEPA Filtration
Protected Humidity Reservoir
In situ sensors and probes
Steri-Run, high temperature defection cycle
Intuitive, interactive iCAN™ Touchscreen Control