Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Capacity (English) | 9.0 cu. ft. |
Certifications/Compliance | CE, CSA |
Data Outputs | USB, 4-20 mA |
Description | Single 255 L incubator including IR sensor, 4-20 mA data output, and factory compliance acceptance Pk. |
Capacity (Metric) | 255 L |
Chamber Material | Electropolished Stainless Steel |
CO2 Concentration Range | 1 to 20% |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | Optional 1 to 21% or 5 to 90% |
Relative Humidity | >93% at 37°C |
Temperature Range (Metric) | Ambient +3° to 55°C |
Type | CO2 Incubator |
Humidity Source | Covered integrated water reservoir |
Dimensions (D x W x H) Interior | 24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm) |
Dimensions (L x W x H) | 36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm) |
Weight (English) | 215 lb. |
Electrical Requirements | 230 V, 50 Hz |
Unit Size | Each |
Capacity (English) | 9.0 cu. ft. |
Certifications/Compliance | CE, CSA |
Data Outputs | USB, 4-20 mA |
Description | Single 255 L incubator including IR sensor, 4-20 mA data output, and factory compliance acceptance Pk. |
Capacity (Metric) | 255 L |
Chamber Material | Electropolished Stainless Steel |
CO2 Concentration Range | 1 to 20% |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | Optional 1 to 21% or 5 to 90% |
Relative Humidity | >93% at 37°C |
Temperature Range (Metric) | Ambient +3° to 55°C |
Type | CO2 Incubator |
Humidity Source | Covered integrated water reservoir |
Dimensions (D x W x H) Interior | 24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm) |
Dimensions (L x W x H) | 36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm) |
Weight (English) | 215 lb. |
Electrical Requirements | 100 V |
Unit Size | Each |
Capacity (English) | 9.0 cu. ft. |
Certifications/Compliance | CE, CSA |
Data Outputs | USB, 4-20 mA |
Description | Single 255 L incubator including IR sensor, 4-20 mA data output, and factory compliance acceptance Pk. |
Capacity (Metric) | 255 L |
Chamber Material | Electropolished Stainless Steel |
CO2 Concentration Range | 1 to 20% |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | Optional 1 to 21% or 5 to 90% |
Relative Humidity | >93% at 37°C |
Temperature Range (Metric) | Ambient +3° to 55°C |
Type | CO2 Incubator |
Humidity Source | Covered integrated water reservoir |
Dimensions (D x W x H) Interior | 24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm) |
Dimensions (L x W x H) | 36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm) |
Weight (English) | 215 lb. |
Electrical Requirements | 120 V, 50/60 Hz |
Unit Size | Each |
Capacity (English) | 9.0 cu. ft. |
Certifications/Compliance | CE, CSA |
Data Outputs | USB, 4-20 mA |
Description | Single 255 L incubator including IR sensor, 4-20 mA data output, and factory compliance acceptance Pk. |
Capacity (Metric) | 255 L |
Chamber Material | Copper |
CO2 Concentration Range | 1 to 20% |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | Optional 1 to 21% or 5 to 90% |
Relative Humidity | >93% at 37°C |
Temperature Range (Metric) | Ambient +3° to 55°C |
Type | CO2 Incubator |
Humidity Source | Covered integrated water reservoir |
Dimensions (D x W x H) Interior | 24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm) |
Dimensions (L x W x H) | 36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm) |
Weight (English) | 215 lb. |
Electrical Requirements | 100 V |
Unit Size | Each |
Capacity (English) | 9.0 cu. ft. |
Certifications/Compliance | CE, CSA |
Data Outputs | USB, 4-20 mA |
Description | Single 255 L incubator including IR sensor, 4-20 mA data output, and factory compliance acceptance Pk. |
Capacity (Metric) | 255 L |
Chamber Material | Copper |
CO2 Concentration Range | 1 to 20% |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | Optional 1 to 21% or 5 to 90% |
Relative Humidity | >93% at 37°C |
Temperature Range (Metric) | Ambient +3° to 55°C |
Type | CO2 Incubator |
Humidity Source | Covered integrated water reservoir |
Dimensions (D x W x H) Interior | 24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm) |
Dimensions (L x W x H) | 36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm) |
Weight (English) | 215 lb. |
Electrical Requirements | 120 V, 50/60 Hz |
Unit Size | Each |
Capacity (English) | 9.0 cu. ft. |
Certifications/Compliance | CE, CSA |
Data Outputs | USB, 4-20 mA |
Description | Single 255 L incubator including IR sensor, 4-20 mA data output, and factory compliance acceptance Pk. |
Capacity (Metric) | 255 L |
Chamber Material | Copper |
CO2 Concentration Range | 1 to 20% |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel |
Oxygen Control | Optional 1 to 21% or 5 to 90% |
Relative Humidity | >93% at 37°C |
Temperature Range (Metric) | Ambient +3° to 55°C |
Type | CO2 Incubator |
Humidity Source | Covered integrated water reservoir |
Dimensions (D x W x H) Interior | 24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm) |
Dimensions (L x W x H) | 36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8 cm) |
Weight (English) | 215 lb. |
Electrical Requirements | 230 V, 50 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Chamber Material | Electrical Requirements | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
51033784 | Each | Electropolished Stainless Steel | 230 V, 50 Hz | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033782 | Each | Electropolished Stainless Steel | 100 V | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033783 | Each | Electropolished Stainless Steel | 120 V, 50/60 Hz | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033785 | Each | Copper | 100 V | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033786 | Each | Copper | 120 V, 50/60 Hz | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51033787 | Each | Copper | 230 V, 50 Hz | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
NEW Certified Cleanroom and GMP Compatibility
Direct Heat Chamber
THRIVE Active Airflow
ISO 5 HEPA Filtration
Protected Humidity Reservoir
In situ sensors and probes
Steri-Run, high temperature defection cycle
Intuitive, interactive iCAN™ Touchscreen Control