Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Chamber Material | Electrical Requirements |
---|---|---|
51033787 | Copper | 230 V, 50 Hz |
51033782 | Electropolished Stainless Steel | 100 V |
51033783 | Electropolished Stainless Steel | 120 V, 50/60 Hz |
51033784 | Electropolished Stainless Steel | 230 V, 50 Hz |
51033785 | Copper | 100 V |
51033786 | Copper | 120 V, 50/60 Hz |
NEW Certified Cleanroom and GMP Compatibility
Direct Heat Chamber
THRIVE Active Airflow
ISO 5 HEPA Filtration
Protected Humidity Reservoir
In situ sensors and probes
Steri-Run, high temperature defection cycle
Intuitive, interactive iCAN™ Touchscreen Control