Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Autoclave bags (PP) |
Material | Polypropylene |
No. per Case | 500 |
Temperature Range (Metric) | 135°C |
Dimensions (L x W) | 601 x 406mm |
Length (English) | 24 in. |
Length (Metric) | 610 mm |
Width (English) | 16 in. |
Width (Metric) | 406 mm |
Unit Size | Case of 500 |
Description | Autoclave bags (HDPE) |
Material | HDPE |
No. per Case | 200 |
Temperature Range (Metric) | 121°C |
Dimensions (L x W) | 660 x 305mm |
Length (English) | 26 in. |
Length (Metric) | 660 mm |
Width (English) | 12 in. |
Width (Metric) | 305 mm |
Unit Size | Each |
Description | Autoclave bags (HDPE) |
Material | HDPE |
No. per Case | 200 |
Temperature Range (Metric) | 121°C |
Dimensions (L x W) | 610 x 406mm |
Length (English) | 24 in. |
Length (Metric) | 610 mm |
Width (English) | 16 in. |
Width (Metric) | 406 mm |
Unit Size | Case of 200 |
Description | Autoclave bags (HDPE) |
Material | HDPE |
No. per Case | 500 |
Temperature Range (Metric) | 121°C |
Dimensions (L x W) | 660 x 305mm |
Length (English) | 26 in. |
Length (Metric) | 660 mm |
Width (English) | 12 in. |
Width (Metric) | 305 mm |
Unit Size | Each |
Description | Autoclave bags (HDPE) |
Material | HDPE |
No. per Case | 500 |
Temperature Range (Metric) | 121°C |
Dimensions (L x W) | 610 x 406mm |
Length (English) | 24 in. |
Length (Metric) | 610 mm |
Width (English) | 16 in. |
Width (Metric) | 406 mm |
Unit Size | Case of 500 |
Description | Autoclave bags (HDPE) |
Material | HDPE |
No. per Case | 200 |
Temperature Range (Metric) | 121°C |
Dimensions (L x W) | 810 x 610mm |
Length (English) | 32 in. |
Length (Metric) | 810 mm |
Width (English) | 24 in. |
Width (Metric) | 610 mm |
Unit Size | Each |
Description | Autoclave bags (PP) |
Material | Polypropylene |
No. per Case | 500 |
Temperature Range (Metric) | 135°C |
Dimensions (L x W) | 660 x 305mm |
Length (English) | 26 in. |
Length (Metric) | 660 mm |
Width (English) | 12 in. |
Width (Metric) | 305 mm |
Unit Size | Case of 500 |
Description | Autoclave bags (PP) |
Material | Polypropylene |
No. per Case | 200 |
Temperature Range (Metric) | 135°C |
Dimensions (L x W) | 610 x 406mm |
Length (English) | 24 in. |
Length (Metric) | 610 mm |
Width (English) | 16 in. |
Width (Metric) | 406 mm |
Unit Size | Case of 200 |
Description | Autoclave bags (PP) |
Material | Polypropylene |
No. per Case | 200 |
Temperature Range (Metric) | 135°C |
Dimensions (L x W) | 810 x 610mm |
Length (English) | 32 in. |
Length (Metric) | 810 mm |
Width (English) | 24 in. |
Width (Metric) | 610 mm |
Unit Size | Case of 200 |
Catalog Number | Specifications | Unit Size | Material | Dimensions (L x W) | No. per Case | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
510LHT | Case of 500 | Polypropylene | 601 x 406mm | 500 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
509 | Each | HDPE | 660 x 305mm | 200 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
509L | Case of 200 | HDPE | 610 x 406mm | 200 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
510-LCD | Each | HDPE | 660 x 305mm | 500 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
510L | Case of 500 | HDPE | 610 x 406mm | 500 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
511 | Each | HDPE | 810 x 610mm | 200 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
510HT | Case of 500 | Polypropylene | 660 x 305mm | 500 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
509LHT | Case of 200 | Polypropylene | 610 x 406mm | 200 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
511HT | Case of 200 | Polypropylene | 810 x 610mm | 200 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Alerts:
Not available in all geographic regions