| 51200821 | Full specifications | Each | 1000 mL | Flask Clamp | Request A Quote | - | - |
Capacity (Metric) | 1000 mL | For Use With (Equipment) | For use in Precision Reciprocal, Dubnoff, and Shallow-Form Shaking Water Baths. | Shaking Motion | Reciprocating | Type | Flask Clamp | Unit Size | Each |
|
| 3166216 | Full specifications | Each | 13 to 25 mm | Test Tube Clip | | - | |
Capacity (Metric) | 13 to 25 mm | For Use With (Equipment) | For use in Precision Reciprocal, Dubnoff, and Shallow-Form Shaking Water Baths. | Shaking Motion | Reciprocating | Type | Test Tube Clip | Holds | 13 to 25 mm Tubes | Unit Size | Each |
|
| 3166227 | Full specifications | Each | 20 x 25 mL (Model 25), 48 x 25 mL (Model 50) Flasks | Flask Clip | | - | |
Capacity (Metric) | 20 x 25 mL (Model 25), 48 x 25 mL (Model 50) Flasks | For Use With (Equipment) | For use in Precision Reciprocal, Dubnoff, and Shallow-Form Shaking Water Baths. | Shaking Motion | Reciprocating | Type | Flask Clip | Holds | 20 x 25 mL (Model 25), 48 x 25 mL (Model 50) Flasks | Unit Size | Each |
|
| 3166221 | Full specifications | Each | 9 x 125 mL (Model 25), 24 x 125 mL (Model 50) Flasks | Flask Clip | | - | |
Capacity (Metric) | 9 x 125 mL (Model 25), 24 x 125 mL (Model 50) Flasks | For Use With (Equipment) | For use in Precision Reciprocal, Dubnoff, and Shallow-Form Shaking Water Baths. | Shaking Motion | Reciprocating | Type | Flask Clip | Holds | 9 x 125 mL (Model 25), 24 x 125 mL (Model 50) Flasks | Unit Size | Each |
|
| 3166566 | Full specifications | Each | 6 x 250 mL (Model 25), 14 x 250 mL (Model 50) Flasks | Flask Clip | | - | |
Capacity (Metric) | 6 x 250 mL (Model 25), 14 x 250 mL (Model 50) Flasks | For Use With (Equipment) | For use in Precision Reciprocal, Dubnoff, and Shallow-Form Shaking Water Baths. | Shaking Motion | Reciprocating | Type | Flask Clip | Holds | 6 x 250 mL (Model 25), 14 x 250 mL (Model 50) Flasks | Unit Size | Each |
|
| 3166199 | Full specifications | Each | 4 x 500 mL (Model 25), 12 x 500 mL (Model 50) Flasks | Flask Clip | | - | |
Capacity (Metric) | 4 x 500 mL (Model 25), 12 x 500 mL (Model 50) Flasks | For Use With (Equipment) | For use in Precision Reciprocal, Dubnoff, and Shallow-Form Shaking Water Baths. | Shaking Motion | Reciprocating | Type | Flask Clip | Holds | 4 x 500 mL (Model 25), 12 x 500 mL (Model 50) Flasks | Unit Size | Each |
|
| 3166200 | Full specifications | Each | 2 x 1000 mL (Model 25), 5 x 1000 mL (Model 50) Flasks | Flask Clip | | - | |
Capacity (Metric) | 2 x 1000 mL (Model 25), 5 x 1000 mL (Model 50) Flasks | For Use With (Equipment) | For use in Precision Reciprocal, Dubnoff, and Shallow-Form Shaking Water Baths. | Shaking Motion | Reciprocating | Type | Flask Clip | Holds | 2 x 1000 mL (Model 25), 5 x 1000 mL (Model 50) Flasks | Unit Size | Each |
|
| 51200819 | Full specifications | Each | 50 mL | Flask Clamp | Request A Quote | - | - |
Capacity (Metric) | 50 mL | For Use With (Equipment) | For use in Precision Reciprocal, Dubnoff, and Shallow-Form Shaking Water Baths. | Shaking Motion | Reciprocating | Type | Flask Clamp | Unit Size | Each |
|
| 51200820 | Full specifications | Each | 500 mL | Flask Clamp | Request A Quote | - | - |
Capacity (Metric) | 500 mL | For Use With (Equipment) | For use in Precision Reciprocal, Dubnoff, and Shallow-Form Shaking Water Baths. | Shaking Motion | Reciprocating | Type | Flask Clamp | Unit Size | Each |
|
| 51200842 | Full specifications | Each | 125 mL | Flask Clamp | Request A Quote | - | - |
Capacity (Metric) | 125 mL | For Use With (Equipment) | For use in Precision Reciprocal, Dubnoff, and Shallow-Form Shaking Water Baths. | Shaking Motion | Reciprocating | Type | Flask Clamp | Unit Size | Each |
|