Nalgene™ Autoclavable Polypropylene Desiccators: Blue body with clear polycarbonate cover
Nalgene™ Autoclavable Polypropylene Desiccators: Blue body with clear polycarbonate cover
Nalgene™ Autoclavable Polypropylene Desiccators: Blue body with clear polycarbonate cover
Nalgene™ Autoclavable Polypropylene Desiccators: Blue body with clear polycarbonate cover
Thermo Scientific™

Nalgene™ Autoclavable Polypropylene Desiccators: Blue body with clear polycarbonate cover

View contents easily with these autoclavable polypropylene desiccators, featuring a transparent PC cover and robust body resistant to all solid desiccants.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHeight (Metric)Diameter (Metric) InnerUnit Size
5309-0250262 mm246 mmCase of 4
5309-0250PK
also known as 5309-0250
262 mm246 mmEach
5315-0150149 mm149 mmCase of 6
5315-0150PK
also known as 5315-0150
149 mm149 mmEach
Catalog number 5309-0250
Price (USD)
589.98
Online Exclusive
774.56
Save 184.58 (24%)
Case of 4
Height (Metric):
262 mm
Diameter (Metric) Inner:
246 mm
Unit Size:
Case of 4
Price (USD)
589.98
Online Exclusive
774.56
Save 184.58 (24%)
Case of 4

View contents easily with Thermo Scientific™ Autoclavable Polypropylene Desiccators, featuring a robust body and high resistance to all solid desiccants. These desiccators have a transparent polycarbonate cover. The small size (5315-0150) comes with a 140 mm aluminum plate. The plate for the large size (5309-0250) is sold separately.

  • Clear polycarbonate (PC) cover has recessed rim to keep grease off benchtop when cover is set down
  • No gasket required, only grease is needed
  • Large desiccator (Cat. No. 5310-0250) takes any standard 230mm desiccator plate such as Cat. No. 5312-0230 (sold separately)
  • Autoclavable; repeated autoclaving will reduce the life of the product

Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.

Specifications
AutoclavableAutoclavable
DescriptionDesiccator PP/PC 250mm
Diameter (English) Inner9.68 in.
Diameter (English) Outer13 in.
Diameter (Metric) Inner246 mm
Diameter (Metric) Outer330 mm
Height (English)10.32 in.
Height (Metric)262 mm
Max. Clearance Above Plate5.6 in.
No. of Shelves1 (sold separately)
No. per Pack1
Cabinet StyleTop Loading
MaterialPolypropylene, Polycarbonate
Unit SizeCase of 4