Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Clearly view contents with the transparent PC cover of the Thermo Scientific™ Nalgene™ Polypropylene Desiccator with Stopcock. Lighter in weight than glass, the robust polypropylene body is compatible with all solid desiccants and protects against breakage. This desiccator is for room temperature use only and can be used with or without a vacuum. **Plate shown in image is not included and not available. Uses Nalgene desiccator plate 5312-0230 sold separately.
Description | Desiccator Vacuum PP/PC 250mm |
Product Type | Top Loading Vacuum Desiccator |
Max. Clearance Above Plate | 5.6 in. |
Quantity | 1/Pk. 4/Cs. |
Height (Metric) | 24 cm |
Height (English) | 9.6 in. |
Diameter (English) Inner | 9.7 in. |
Diameter (English) Outer | 13 in. |
Diameter (Metric) Inner | 24.6 cm |
Diameter (Metric) Outer | 33 cm |
Weight (English) | 1 lb. |
Weight (Metric) | 454 g |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Height (Metric) | Diameter (Metric) Inner | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5310-0250PK also known as 5310-0250 | Each | 24 cm | 24.6 cm | 299.70 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes:
Cover, Stopcock
Requires:
230mm plate such as Nalgene 5312-0230. (metal plate pictured not included and not available)
Ordering Information:
Replacement cover available (Cat. No. 715311-0250)Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.