Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Desiccator PC 250mm (without base plate) |
Product Type | Top Loading Vacuum Desiccator |
Max. Clearance Above Plate | 7.7 in. |
Height (Metric) | 33 cm |
Height (English) | 13 in. |
Diameter (English) Inner | 10 in. |
Diameter (English) Outer | 11 in. |
Diameter (Metric) Inner | 25 cm |
Diameter (Metric) Outer | 28 cm |
Weight (English) | 2 lb. |
Weight (Metric) | 907 g |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Height (Metric) | Diameter (Metric) Inner | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5311-0250PK also known as 5311-0250 | Each | 33 cm | 25 cm | 280.60 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.