Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Store any components requiring controlled storage conditions, such as anhydrous and hygroscopic biological and chemical compounds and electronic assemblies. Thermo Scientific™ Nalgene™ Acrylic Desiccator Cabinets are clear and feature gaskets to provide a tight seal.
Autoclavable | Not Autoclavable |
Description | Desiccator Cabinet Acrylic 305 x 305 x 305mm |
Cabinet Style | Front Loading |
No. of Shelves | 3 |
Shelf Positions | 5 |
Height (English) | 12 in. |
Height (Metric) | 30.5 cm |
Unit Size | Each |
Autoclavable | Not Autoclavable |
Description | Desiccator Cabinet Acrylic 178 x 305 x 305mm |
Cabinet Style | Front Loading |
No. of Shelves | 2 |
Shelf Positions | 3 |
Height (English) | 7 in. |
Height (Metric) | 17.8 cm |
Unit Size | Each |
Autoclavable | Not Autoclavable |
Description | Desiccator Cabinet Acrylic 457 x 305 x 305mm |
Cabinet Style | Front Loading |
No. of Shelves | 4 |
Shelf Positions | 7 |
Height (English) | 18 in. |
Height (Metric) | 45.7 cm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Height (Metric) | No. of Shelves | Shelf Positions | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5317-0120 | Each | 30.5 cm | 3 | 5 | 820.00 Online price 1,025.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5317-0070 | Each | 17.8 cm | 2 | 3 | 631.20 Online price 789.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5317-0180 | Each | 45.7 cm | 4 | 7 | 1,081.68 Online price 1,281.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
All cabinets measure 12L x 12 in.W (30.5 x 30.5cm)
.
Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.