Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Store and transport solids with Thermo Scientific™ Nalgene™ Polypropylene Jars. These jars are chemically compatible with a wide range of lab materials.
Capacity | 4 qt., 4.6L |
Capacity (Metric) | 4.6 L |
Capacity (English) | 4 qt. |
Color | Translucent |
Diameter (English) | 6.6 in. |
For Use With (Application) | Storage and Transport |
Includes | Cover |
Material | Polypropylene |
No. per Case | 6 |
No. per Pack | 1 |
Weight (Metric) | 0.53 kg |
Clarity | Translucent |
Shape | Round |
Height (Metric) | 239 mm |
Product Type | Jar |
Height (English) | 9.4 in. |
Diameter (Metric) | 168 mm |
Closure Type | Lid |
Unit Size | Each |
Capacity | 2.25 qt., 2.2L |
Capacity (Metric) | 2.2 L |
Capacity (English) | 2.25 qt. |
Color | Translucent |
Diameter (English) | 5.2 in. |
For Use With (Application) | Storage and Transport |
Includes | Cover |
Material | Polypropylene |
No. per Case | 6 |
No. per Pack | 1 |
Weight (Metric) | 0.33 kg |
Clarity | Translucent |
Shape | Round |
Height (Metric) | 192 mm |
Product Type | Jar |
Height (English) | 7.6 in. |
Diameter (Metric) | 131 mm |
Closure Type | Lid |
Unit Size | Case of 6 |
Capacity | 2.25 qt., 2.2L |
Capacity (Metric) | 2.2 L |
Capacity (English) | 2.25 qt. |
Color | Translucent |
Diameter (English) | 5.2 in. |
For Use With (Application) | Storage and Transport |
Includes | Cover |
Material | Polypropylene |
No. per Case | 6 |
No. per Pack | 1 |
Weight (Metric) | 0.33 kg |
Clarity | Translucent |
Shape | Round |
Height (Metric) | 192 mm |
Product Type | Jar |
Height (English) | 7.6 in. |
Diameter (Metric) | 131 mm |
Closure Type | Lid |
Unit Size | Each |
Capacity | 4 qt., 4.6L |
Capacity (Metric) | 4.6 L |
Capacity (English) | 4 qt. |
Color | Translucent |
Diameter (English) | 6.6 in. |
For Use With (Application) | Storage and Transport |
Includes | Cover |
Material | Polypropylene |
No. per Case | 6 |
No. per Pack | 1 |
Weight (Metric) | 0.53 kg |
Clarity | Translucent |
Shape | Round |
Height (Metric) | 239 mm |
Product Type | Jar |
Height (English) | 9.4 in. |
Diameter (Metric) | 168 mm |
Closure Type | Lid |
Unit Size | Case of 6 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5352-0004PK also known as 5352-0004 | Each | 4.6 L | 103.30 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5352-0002 | Case of 6 | 2.2 L | 352.09 Online price 489.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5352-0002PK also known as 5352-0002 | Each | 2.2 L | 96.60 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5352-0004 | Case of 6 | 4.6 L | 526.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|