1x1 image pixel for data collection
KingFisher™ Presto Purification System
Build your own complete bundle and get personalized pricing! Learn more now.
KingFisher™ Presto Purification System
Thermo Scientific™

KingFisher™ Presto Purification System

Use the Thermo Scientific KingFisher Presto as part of an automated purification system with a liquid handler for plate filling in high-throughput laboratories.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeVolume (Metric) Processing
5400830KF Presto with 96 DW head50 to 1000 μL
2407883096 DW head50 to 1000 μL
2407883196 DW head and heating block50 to 1000 μL
2407884024 Deep Well head200 to 5000 μL
2407884124 DW head and heating block200 to 5000 μL
5400840KF Presto with 24 DW head200 to 5000 μL
Catalog number 5400830
Price (USD)
-
Request A Quote
Product Type:
KF Presto with 96 DW head
Volume (Metric) Processing:
50 to 1000 μL
Ask our AI about this Product
Use the Thermo Scientific KingFisher Presto as part of an automated purification system with a liquid handler for plate filling in high-throughput laboratories. Utilizing proven KingFisher magnetic particle-based technology, the KingFisher Presto provides high-quality yields of target nucleic acids and proteins for biopharma, biotech and research.

Features:
• Purify 96 or 24 samples at a time
• Volume range of 50–5000 μL
• Minimized size for easy fitting to automation systems
• Heating capability for application requiring elevated temperatures
• Easy connection to several liquid handling instruments
• Flexible system for wide variety of applications

Specifications
Depth (English)18.3 in.
Depth (Metric)465 mm
Heating TemperatureFrom +5°C above ambient temperature to 115°C
Height (English)15.7 in.
Height (Metric)400 mm
Plate Type96, 96 DW
Samples per Run96
Weight (English)52.9 lb.
Weight (Metric)24 kg
Width (English)14.2 in.
Width (Metric)36 cm
Product TypeKF Presto with 96 DW head
Volume (Metric) Processing50 to 1000 μL
Unit SizeEach
KingFisher Presto
Have questions about this product? Ask our AI assisted search.
Generating response
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Frequently asked questions (FAQs)

What should I do if the tip comb does not load correctly onto my Thermo Scientific KingFisher system?

If the tip does not load correctly onto a Thermo Scientific KingFisher magnetic head, we recommend that you try manually flexing the tips both lengthwise and widthwise to level the tip comb. A video of flexing the tip comb can be found here: https://www.thermofisher.com/us/en/home/life-science/dna-rna-purification-analysis/automated-purification-extraction/kingfisher-systems/resources.html. The video is under "KingFisher Flex" and titled "How to install the magnet head and check the tip comb." Flexing of the tip comb is demonstrated at timepoint 1:35. If that does not work, try a different box or lot of tips. This applies to all KingFisher instruments.

Videos

Video Player is loading.
Current Time 0:00
Duration 0:00
Loaded: 0%
Stream Type LIVE
Remaining Time 0:00
 
1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Documents & Downloads

      Certificates

      Lot #Certificate TypeDateCatalog Number(s)
      713-8G0334Certificate of ComplianceJun 30, 20255400830
      713-8G0333Certificate of ComplianceJun 30, 20255400830
      713-8G0332Certificate of ComplianceJun 30, 20255400830
      713-8G0331Certificate of ComplianceApr 15, 20255400830
      713-8G0330Certificate of ComplianceApr 15, 20255400830
      5 results displayed, search above for a specific certificate

      Scientific Resources

      Product Information

      Share catalog number, name or link

      1x1 image pixel for data collection