Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
An economical alternative to stainless steel, the Thermo Scientific™ Nalgene™ Lightweight Cylindrical LLDPE Tank with Cover and Spigot offers excellent resistance to stress cracking and features a spigot installed for draw off. Ideal for less rigorous applications. Available in sizes ranging from 5 to 55 gal. (19 to 208L).
Diameter (English) Outer | 13 in. |
Wall Thickness | 2.4 mm |
Diameter (Metric) Outer | 33 cm |
Type | Tank with Cover and Spigot |
Material | LLDPE |
Capacity (English) | 10 gal. |
Capacity (Metric) | 37.9 L |
Height (English) | 20 in. |
Height (Metric) | 50.8 cm |
No. per Case | 1 |
No. per Pack | 1 |
Unit Size | Each |
Diameter (English) Outer | 11 in. |
Wall Thickness | 2.4 mm |
Diameter (Metric) Outer | 27.9 cm |
Type | Tank with Cover and Spigot |
Material | LLDPE |
Capacity (English) | 5 gal. |
Capacity (Metric) | 18.9 L |
Height (English) | 15 in. |
Height (Metric) | 38.1 cm |
No. per Case | 1 |
No. per Pack | 1 |
Unit Size | Each |
Diameter (English) Outer | 12 in. |
Wall Thickness | 2.4 mm |
Diameter (Metric) Outer | 30.5 cm |
Type | Tank with Cover and Spigot |
Material | LLDPE |
Capacity (English) | 7.5 gal. |
Capacity (Metric) | 28.4 L |
Height (English) | 18 in. |
Height (Metric) | 45.7 cm |
No. per Case | 1 |
No. per Pack | 1 |
Unit Size | Each |
Diameter (English) Outer | 13 in. |
Wall Thickness | 2.4 mm |
Diameter (Metric) Outer | 33 cm |
Type | Tank with Cover and Spigot |
Material | LLDPE |
Capacity (English) | 15 gal. |
Capacity (Metric) | 56.8 L |
Height (English) | 28 in. |
Height (Metric) | 71.1 cm |
No. per Case | 1 |
No. per Pack | 1 |
Unit Size | Each |
Diameter (English) Outer | 18 in. |
Wall Thickness | 2.4 mm |
Diameter (Metric) Outer | 45.7 cm |
Type | Tank with Cover and Spigot |
Material | LLDPE |
Capacity (English) | 30 gal. |
Capacity (Metric) | 113.6 L |
Height (English) | 30 in. |
Height (Metric) | 76.2 cm |
No. per Case | 1 |
No. per Pack | 1 |
Unit Size | Each |
Diameter (English) Outer | 22 in. |
Wall Thickness | 2.4 mm |
Diameter (Metric) Outer | 55.9 cm |
Type | Tank with Cover and Spigot |
Material | LLDPE |
Capacity (English) | 55 gal. |
Capacity (Metric) | 208 L |
Height (English) | 36 in. |
Height (Metric) | 91.4 cm |
No. per Case | 1 |
No. per Pack | 1 |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
54102-0010 | Each | 37.9 L | 356.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
54102-0005 | Each | 18.9 L | 321.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
54102-0007 | Each | 28.4 L | 365.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
54102-0015 | Each | 56.8 L | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
54102-0030 | Each | 113.6 L | 420.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
54102-0055 | Each | 208 L | 532.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.