Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Interface | Touch screen control panel, Siemens PLC, Standard HMI languages: German and English (optional languages on request), 21 CFR part 11 compliance, Four different user levels with predefined access rights |
Power Connections | 400 V 3PH+N+PE, 50/60 Hz |
Power Consumption | 50 A |
Max. Torque | 52.5 Nm/Screw |
Barrel Bore Diameter | 24 mm |
Dimensions (L x W x H) | 2075 x 875 x 1630 mm |
Description | Pharma 24 Twin-Screw Extruder - TSG Application Set |
Extruder Design | Barrel designed with removable top and bottom liners made from pharma grade steel, horizontally split, with top half lifting upward Open discharge chute with manually operated diverter valve for good/waste material Waste/sample collecting bins |
Feeder Information | Main feed port (cooled) plus 7 multi-purpose top feed/vent/injection ports |
Unit Size | Each |
Interface | Touch screen control panel, Siemens PLC, Standard HMI languages: German and English (optional languages on request), 21 CFR part 11 compliance, Four different user levels with predefined access rights |
Power Connections | 400 V 3PH+N+PE, 50/60 Hz |
Power Consumption | 50 A |
Max. Torque | 52.5 Nm/Screw |
Barrel Bore Diameter | 24 mm |
Dimensions (L x W x H) | 2075 x 875 x 1630 mm |
Description | Pharma 24 Twin-Screw Extruder - HME Application Set |
Extruder Design | Barrel designed with removable top and bottom liners made from pharma grade steel, horizontally split, with top half lifting upward. Main feed port (cooled) plus 7 multi-purpose top feed/vent/injection ports |
Unit Size | Each |
Interface | Touch screen control panel, Siemens PLC, Standard HMI languages: German and English (optional languages on request), 21 CFR part 11 compliance, Four different user levels with predefined access rights |
Power Connections | 400 V 3PH+N+PE, 50/60 Hz |
Power Consumption | 50 A |
Max. Torque | 52.5 Nm/Screw |
Barrel Bore Diameter | 24 mm |
Dimensions (L x W x H) | 2075 x 875 x 1630 mm |
Description | Pharma 24 Extruder processes pharmaceutical formulations at feed rates up to 20 kg/h (HME) and 70 kg/h (TSG) |
Extruder Design | Barrel designed with removable top and bottom liners made from pharma grade steel, horizontally split, with top half lifting upward. Main feed port (cooled) plus 7 multi-purpose top feed/vent/injection ports. |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
553-2037 | Each | Pharma 24 Twin-Screw Extruder - TSG Application Set | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
553-2038 | Each | Pharma 24 Twin-Screw Extruder - HME Application Set | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
553-2039 | Each | Pharma 24 Extruder processes pharmaceutical formulations at feed rates up to 20 kg/h (HME) and 70 kg/h (TSG) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|