Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Max. Speed | 500 rpm |
Motor Power | 5.5 kW |
Barrel Length L/D | 40 L/D |
Max. Temperature | 400°C |
Description | L/D ratio: 40:1; 500 rpm |
Unit Size | Each |
Max. Speed | 500 rpm |
Motor Power | 5.5 kW |
Screw Diameter (Metric) | 24 mm |
Barrel Length L/D | 28 L/D |
Max. Temperature | 400°C |
Description | L/D ratio: 28:1; 500 rpm |
Screw Type | Co-rotating |
Unit Size | Each |
Max. Speed | 1000 rpm |
Motor Power | 11 kW |
Screw Diameter (Metric) | 24 mm |
Barrel Length L/D | 28 L/D |
Max. Temperature | 400°C |
Description | L/D ratio: 28:1; 1000 rpm |
Screw Type | Co-rotating |
Unit Size | Each |
Max. Speed | 1000 rpm |
Motor Power | 1 kW |
Barrel Length L/D | 40 L/D |
Max. Temperature | 400°C |
Description | L/D ratio: 40:1; 1000 rpm |
Screw Type | Co-rotating |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Barrel Length L/D | Max. Speed | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
554-2112 | Each | 40 L/D | 500 rpm | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
554-2110 | Each | 28 L/D | 500 rpm | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
554-2111 | Each | 28 L/D | 1000 rpm | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
554-2113 | Each | 40 L/D | 1000 rpm | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Recommended for:
Materials