Electroporation Cuvettes
Electroporation Cuvettes
Actual product may vary
Electroporation Cuvettes
Electroporation Cuvettes
Electroporation Cuvettes
Electroporation Cuvettes

Electroporation Cuvettes

Increase the ease of sample identification and labelling with these premium-grade polycarbonate electroporation cuvettes, which have frosted, colored caps.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionUnit Size
5540-114mm gapCase of 250
55101mm gapEach
5540-11PK
also known as 5540-11
4mm gapPack of 50
55202mm gapCase of 250
5520PK2mm gapPack of 50
55404mm gapEach
Catalog number 5540-11
Price (USD)
1,052.04
Online Exclusive
1,930.00
Save 877.96 (45%)
Case of 250
-
Add to cart
Description:
4mm gap
Unit Size:
Case of 250
Price (USD)
1,052.04
Online Exclusive
1,930.00
Save 877.96 (45%)
Case of 250
Add to cart
Increase the ease of sample identification and labeling with premium-grade polycarbonate Thermo Scientific™ Electroporation Cuvettes, which have frosted, colored caps.
  • Available in 1mm, 2mm, or 4mm gap sizes
  • Pre-sterilized and individually wrapped
  • Compatible with all common electroporators
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Specifications
Description4mm gap
Width (Metric) Gap4mm
SterilitySterile
TypeElectroporation Cuvet
Unit SizeCase of 250
Please enter sku to load default questions

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link