Direct Methane & Non-Methane Hydrocarbon Analyzer Model 55i
Direct Methane &amp; Non-Methane Hydrocarbon Analyzer Model 55<i>i</i>
Thermo Scientific™

Direct Methane & Non-Methane Hydrocarbon Analyzer Model 55i

Make automated measurements of methane and non-methane hydrocarbons with the Thermo Scientific™ Direct Methane & Non-Methane Hydrocarbon Analyzer, Model 55i.
Have Questions?
Catalog NumberDescription
55IDirect Methane and Non-Methane Hydrocarbon Analyzer
Catalog number 55I
Price (USD)
-
Request A Quote
Description:
Direct Methane and Non-Methane Hydrocarbon Analyzer
Ask our AI about this Product
Make automated measurements of methane and non-methane hydrocarbons with the Thermo Scientific™ Direct Methane & Non-Methane Hydrocarbon Analyzer, Model 55i. Unlike instruments that measure only methane and total hydrocarbons, this back-flush gas chromatography (GC) system provides a direct measurement of non-methane concentrations.

Automated batch analyzer repeatedly collects and analyzes small amounts of the sample stream drawn in by the pump. Central to the instrument's operation is an eight-port, two-position rotary valve which is used to introduce the gas sample into the analyzer and to control the flow of gases through the chromatographic column. The proprietary column design is unaffected by the oxygen content of the sample and provides complete recovery of low volatility compounds while achieving absolute separation of methane from all C2 compounds.

  • Adjustable ranges
  • Real-time correction of THC readings
  • Automatic flame sensing and ignition
  • Automatic calibration and span check
  • 70-second analysis
  • In-line particulate filter

iSeries Advantage:

  • Ethernet connectivity for efficient remote access
  • Enhanced user interface with one button programming and large display screen
  • Flash memory for increased data storage and user downloadable software
  • Enhanced electronics design optimizes product commonality
  • Improved layout for easier accessibility to components
Specifications
Accuracy±1% of range
Certifications/ComplianceETL, CSA, UL, CE, UKCA
Depth (English)23 in.
Depth (Metric)584 mm
DescriptionDirect Methane and Non-Methane Hydrocarbon Analyzer
Detection Limit0.050 ppm CH4 - 0.050 NMHC as propane (300 second averaging time)
Frequency50/60 Hz
Height (English)8.62 in.
Height (Metric)219 mm
Measurement Range0 to 5, 50, 500 ppm, or 0 to 10, 100, 1000 ppm, or 0 to 20, 200, 2000 ppm , or 0 to 50, 500, 5000 ppm (Group selectable at time of order)
Mounting OptionsBench, EIA rack, Retrofit rack
OutputsAnalog outputs: 6 voltage outputs; 0 to 100mV, 1, 5, 10V (user selectable), 5% of full-scale over/under range (user selectable), 12 bit resolution, measurement output user selectable per channelDigital outputs: 1 power fail relay Form C, 10 relays Form A, user-selectable alarm output, relay logic, 100mA at 200VDCDigital inputs: 16 digital inputs, user select programmable, TTL level, pulled high
Precision2.0% of reading or 50 ppb (whichever is larger)
Voltage100/115/220/240 V
Weight (English)60 lb.
Weight (Metric)17.7 kg
Width (English)16.75 in.
Width (Metric)425 mm
Detectable AnalytesMethane and Nonmethane Hydrocarbons
Flow Rate0.5 L/min.
Inputs16 Digital Inputs, User Select Programmable, TTL Level, Pulled High
Linearity±2% of span (at concentrations of 10 to 100% of span)
Response Time70 sec.
Span Drift<2% span value (without auto calibration)
Zero Noise0.025 ppm RMS
Unit SizeEach

Service Offerings

  • Field Service Support
  • Technical Support
  • Repairs & Calibrations
  • Technical Training
  • Spare Parts Catalogs
  • Promotions & much more…

Purchase Spare Parts
Order Spare parts 24/7 via credit card or PO
(United States customers only)

Factory Service Depot
Request an RMA number for a repair or calibration at one of our facilities

Signup NOW for our quarterly service newsletter for the latest news & updates!

Fast5 Tips and Tricks Newsletter

Sign up to receive tips delivered to your inbox

Our technical and engineering staff share their product and application expertise in Fast5 Tips and Tricks for gas analyzers and systems.  Fast5 offers a tip or trick that you can read in five minutes or less. 

Have questions about this product? Ask our AI assisted search.
Generating response
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Share catalog number, name or link

1x1 image pixel for data collection