Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Remote Alarm with Audible and Visual Signal |
Type | Ultra-Low Freezer Remote Alarm |
For Use With (Equipment) | Ultra-Low Temperature Freezers |
Monitoring Options | Alarm |
Voltage | 220 V |
Electrical Requirements | 220 V 50 Hz |
Frequency | 50 Hz |
Unit Size | Each |
Description | Remote Alarm with Audible and Visual Signal |
Type | Ultra-Low Freezer Remote Alarm |
For Use With (Equipment) | Ultra-Low Temperature Freezers |
Monitoring Options | Alarm |
Voltage | 120 V |
Electrical Requirements | 120 V 60 Hz |
Frequency | 60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Voltage | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5612-3V | Each | 220 V | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5612-1A | Each | 120 V | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|