Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Amperage | 25 A |
Speed Range | 10 to 1000 rpm |
Voltage | 3 x 400 V |
Typical Output | 0.4 to 20 kg/hr. (material dependent) |
Barrel Bore Diameter | 16 mm |
Barrel Zones | 8 zones. 7 x 5 L/D electrical heated and water cooled |
Height (Metric) | 1120 mm |
Barrel Length L/D | 40 L/D |
Length (Metric) | 1230 mm |
Width (Metric) | 690 mm |
Max. Temperature | 350°C |
Description | Process 16 Hygienic Parallel Twin-Screw Extruder |
Screw Type | Fully segmented, co-rotating |
Unit Size | Each |
Amperage | 25 A |
Speed Range | 10 to 1000 rpm |
Voltage | 3 x 400 V |
Typical Output | 0.4 to 20 kg/hr. (material dependent) |
Barrel Bore Diameter | 16 mm |
Barrel Zones | 8 zones. 7 x 5 L/D electrical heated (optional water cooled) |
Height (Metric) | 1120 mm |
Barrel Length L/D | 40 L/D |
Length (Metric) | 1230 mm |
Width (Metric) | 690 mm |
Max. Temperature | 350°C (450°C as option) |
Description | Process 16 Parallel Twin-Screw Extruder |
Screw Type | Fully segmented, co-rotating |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
567-7710 | Each | Process 16 Hygienic Parallel Twin-Screw Extruder | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
567-7700 | Each | Process 16 Parallel Twin-Screw Extruder | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The Process 16 Parallel Twin-Screw Extruder was created with a user-friendly touch-screen operation that features an integrated feeder control and easily removable product contact parts. The compact design minimizes the usage of lab space and ensures easy cleaning.
The Process 16 Parallel Twin-Screw Extruder features:
Recommended for materials such as:
Applications: