Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | TCC-3000 RS Rapid Separation Thermostatted Column Compartment |
For Use With (Equipment) | Dionex UltiMate 3000 RS Series |
Type | Rapid Separation Thermostatted Column Compartment |
Voltage | 150 V |
Recommended Eluent Preheater Volume | 2 μL |
GLP Features | Dionex AutoQ routines for Instrument QualificationColumn Identification System for four columns |
I/O Interfaces | 2 digital inputs, 2 programmable relay outputs |
Cool-Down Time | 15 min. |
Max. Column Length | 30 cm |
Heat Up Time | 15 min. |
Column Capacity | Up to 12 columns, depending on column length; Max. column length: 30 cm |
Max. No. of Switching Valves | 2-Position/6- or 10-Port, 6-Position/7-Port |
Biocompatible Version | Yes |
PC Connection | USB |
Temperature Accuracy | ±0.5°C |
Temperature Range | 5°C to 110°C |
Weight (Metric) | 12.9 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | For Use With (Equipment) | Temperature Range | Temperature Accuracy | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5730.0000 | Each | Dionex UltiMate 3000 RS Series | 5°C to 110°C | ±0.5°C | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features