Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Extend your biocompatible flow path for sensitive analyses. The Thermo Scientific™ Dionex™ UltiMate™ WPS-3000TBRS Biocompatible Rapid Separation Well Plate Autosampler protects your samples from start to finish with a ceramic needle, titanium injection valve and biocompatible fingertight fittings. This UHPLC autosampler uniquely injects up to 500μL at pressures up to 15,000 psi (103.4 MPa). The in-line split-loop (or flow-through) injection design provides highly accurate and precise delivery of the sample with ultralow carryover.
Type | Biocompatible Rapid Separation Thermostatted Autosampler |
Injection Volume Precision | Typically <0.15% RSD for 2 μL injections |
Injection Type | Split Loop |
Sample Capacity | Various |
Max. Pressure | 1034 bar |
Biocompatible Version | Yes |
Description | WPS-3000 TBRS Biocompatible Rapid Separation Thermostatted Autosampler |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Injection Volume Precision | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5841.0020 | Each | WPS-3000 TBRS Biocompatible Rapid Separation Thermostatted Autosampler | Typically <0.15% RSD for 2 μL injections | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Performance and Flexibility
In-line split-loop injections are highly accurate and precise as well as adjustable over a wide injection volume range. The sample loop bypass mode reduces system gradient delay volume and enables overlapping sample aspiration for maximum sample throughput.
Performance