Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Secure glass and plastic dishes for safe transport with Nalgene™ Petri and Bioassay Dish Racks. Requiring only simple assembly, these clear racks permit side visibility for culture checks during incubation.
Product Type | Petri Dish Rack |
Autoclavable | Autoclavable |
Color | Clear |
Holds | Petri Dishes |
Material | Polycarbonate |
For Use With (Equipment) | 3.93 in. (100mm) dish |
No. per Case | 2 |
No. per Pack | 1 |
Diameter (Metric) Inner | 100 mm |
Unit Size | Case of 2 |
Product Type | Petri Dish Rack |
Autoclavable | Autoclavable |
Color | Clear |
Holds | Petri Dishes |
Material | Polycarbonate |
For Use With (Equipment) | 3.93 in. (100mm) dish |
No. per Case | 2 |
No. per Pack | 1 |
Diameter (Metric) Inner | 100 mm |
Unit Size | Each |
Product Type | Petri Dish Rack |
Autoclavable | Not Autoclavable |
Color | Clear |
Holds | Petri Dishes |
Material | Acrylic |
For Use With (Equipment) | 2.36 in. (60mm) dish |
No. per Case | 2 |
No. per Pack | 1 |
Diameter (Metric) Inner | 60 mm |
Unit Size | Case of 2 |
Product Type | Petri Dish Rack |
Autoclavable | Not Autoclavable |
Color | Clear |
Holds | Petri Dishes |
Material | Acrylic |
For Use With (Equipment) | 2.36 in. (60mm) dish |
No. per Case | 2 |
No. per Pack | 1 |
Diameter (Metric) Inner | 60 mm |
Unit Size | Each |
Product Type | Petri Dish Rack |
Autoclavable | Not Autoclavable |
Color | Clear |
Holds | Petri Dishes |
Material | Acrylic |
For Use With (Equipment) | 3.93 in. (100mm) dish |
No. per Case | 4 |
No. per Pack | 1 |
Diameter (Metric) Inner | 100 mm |
Unit Size | Case of 4 |
Product Type | Petri Dish Rack |
Autoclavable | Not Autoclavable |
Color | Clear |
Holds | Petri Dishes |
Material | Acrylic |
For Use With (Equipment) | 3.93 in. (100mm) dish |
No. per Case | 4 |
No. per Pack | 1 |
Diameter (Metric) Inner | 100 mm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Holds | For Use With (Equipment) | Autoclavable | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5920-0060 | Case of 2 | Petri Dishes | 3.93 in. (100mm) dish | Autoclavable | 344.80 Online price 431.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5920-0060PK also known as 5920-0060 | Each | Petri Dishes | 3.93 in. (100mm) dish | Autoclavable | 233.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5921-0060 | Case of 2 | Petri Dishes | 2.36 in. (60mm) dish | Not Autoclavable | 326.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5921-0060PK also known as 5921-0060 | Each | Petri Dishes | 2.36 in. (60mm) dish | Not Autoclavable | 176.40 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5922-0024 | Case of 4 | Petri Dishes | 3.93 in. (100mm) dish | Not Autoclavable | 270.00 Online price 427.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5922-0024PK also known as 5922-0024 | Each | Petri Dishes | 3.93 in. (100mm) dish | Not Autoclavable | 67.50 Online price 115.20 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|