Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Stack empty Thermo Scientific™ Nalgene™ Polypropylene General Purpose Test Tube Racks with any other racks of the same length. These racks are available with handles for easy carrying. Holes are keyed with molded-in numbers and letters for easy identification of tubes.
Product Type | Test Tube Rack |
Description | Test Tube Rack PP 16mm |
Array | 4 x 10 |
Autoclavable | Not Autoclavable |
Color | White |
Holds | Tubes (13 to 16 mm) |
Material | Polypropylene |
Positions | 40 |
Shape | Rectangle |
Shelves | 3 |
Stackable | No |
For Use With (Equipment) | 13-16mm Tubes |
No. per Case | 4 |
No. per Pack | 1 |
Length (Metric) | 28.5 cm |
Length (English) | 11 in. |
Width (Metric) | 11.5 cm |
Width (English) | 4.5 in. |
Diameter (Metric) Opening | 16 mm |
Diameter (Metric) Inner | 16 mm |
Unit Size | Case of 4 |
Product Type | Test Tube Rack |
Description | Test Tube Rack PP 16mm |
Array | 4 x 10 |
Autoclavable | Not Autoclavable |
Color | White |
Holds | Tubes (13 to 16 mm) |
Material | Polypropylene |
Positions | 40 |
Shape | Rectangle |
Shelves | 3 |
Stackable | No |
For Use With (Equipment) | 13-16mm Tubes |
No. per Case | 4 |
No. per Pack | 1 |
Length (Metric) | 28.5 cm |
Length (English) | 11 in. |
Width (Metric) | 11.5 cm |
Width (English) | 4.5 in. |
Diameter (Metric) Opening | 16 mm |
Diameter (Metric) Inner | 16 mm |
Unit Size | Each |
Product Type | Test Tube Rack |
Description | Test Tube Rack PP 20mm |
Array | 4 x 10 |
Autoclavable | Not Autoclavable |
Color | White |
Holds | Tubes (16 to 20 mm) |
Material | Polypropylene |
Positions | 40 |
Shape | Rectangle |
Shelves | 3 |
Stackable | No |
For Use With (Equipment) | 16-20mm Tubes |
No. per Case | 4 |
No. per Pack | 1 |
Length (Metric) | 28.5 cm |
Length (English) | 11 in. |
Width (Metric) | 11.5 cm |
Width (English) | 4.5 in. |
Diameter (Metric) Opening | 20 mm |
Diameter (Metric) Inner | 20 mm |
Unit Size | Case of 4 |
Product Type | Test Tube Rack |
Description | Test Tube Rack PP 20mm |
Array | 4 x 10 |
Autoclavable | Not Autoclavable |
Color | White |
Holds | Tubes (16 to 20 mm) |
Material | Polypropylene |
Positions | 40 |
Shape | Rectangle |
Shelves | 3 |
Stackable | No |
For Use With (Equipment) | 16-20mm Tubes |
No. per Case | 4 |
No. per Pack | 1 |
Length (Metric) | 28.5 cm |
Length (English) | 11 in. |
Width (Metric) | 11.5 cm |
Width (English) | 4.5 in. |
Diameter (Metric) Opening | 20 mm |
Diameter (Metric) Inner | 20 mm |
Unit Size | Each |
Product Type | Test Tube Rack |
Description | Test Tube Rack PP 30mm |
Array | 3 x 8 |
Autoclavable | Not Autoclavable |
Color | White |
Holds | Tubes (25 to 30 mm) |
Material | Polypropylene |
Positions | 24 |
Shape | Rectangle |
Shelves | 3 |
Stackable | No |
For Use With (Equipment) | 21-25mm Tubes |
No. per Case | 4 |
No. per Pack | 1 |
Length (Metric) | 32 cm |
Length (English) | 12.5 in. |
Width (Metric) | 11.5 cm |
Width (English) | 4.5 in. |
Diameter (Metric) Opening | 30 mm |
Diameter (Metric) Inner | 30 mm |
Unit Size | Case of 4 |
Product Type | Test Tube Rack |
Description | Test Tube Rack PP 30mm |
Array | 3 x 8 |
Autoclavable | Not Autoclavable |
Color | White |
Holds | Tubes (25 to 30 mm) |
Material | Polypropylene |
Positions | 24 |
Shape | Rectangle |
Shelves | 3 |
Stackable | No |
For Use With (Equipment) | 21-25mm Tubes |
No. per Case | 4 |
No. per Pack | 1 |
Length (Metric) | 32 cm |
Length (English) | 12.5 in. |
Width (Metric) | 11.5 cm |
Width (English) | 4.5 in. |
Diameter (Metric) Opening | 30 mm |
Diameter (Metric) Inner | 30 mm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Array | For Use With (Equipment) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5930-0016 | Case of 4 | 4 x 10 | 13-16mm Tubes | 380.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5930-0016PK also known as 5930-0016 | Each | 4 x 10 | 13-16mm Tubes | 111.90 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5930-0020 | Case of 4 | 4 x 10 | 16-20mm Tubes | 371.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5930-0020PK also known as 5930-0020 | Each | 4 x 10 | 16-20mm Tubes | 109.30 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5930-0030 | Case of 4 | 3 x 8 | 21-25mm Tubes | 371.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5930-0030PK also known as 5930-0030 | Each | 3 x 8 | 21-25mm Tubes | 109.30 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Note:
These racks are NOT autoclavable
.
Nalgene reusable polypropylene(PP) products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. These racks and their packaging are recyclable in many communities. Please recycle the corrugate cartons and LDPE bags in which your Nalgene products are packaged. And at end of product life, please wash and recycle your Nalgene racks if services are available in your community.