Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Hold tubes on a consistent slant using Thermo Scientific™ Nalgene™ Test Tube Slant Racks. Useful for hardening media or incubating liquid cultures at a consistent 5° or 20° slant. These racks are keyed with numbers and letters for easy identification and are stackable when empty.
Product Type | Test Tube Slant Rack |
Description | Test Tube Rack Slant Wht PC 20mm |
Array | 4 x 10 |
Autoclavable | Autoclavable |
Color | White |
Holds | Tubes (20 mm) |
Material | Polycarbonate |
Positions | 40 |
Shape | Rectangular |
Shelves | 2 Tiers |
For Use With (Equipment) | 20mm Tubes |
No. per Case | 4 |
No. per Pack | 1 |
Dimensions (L x W x H) | 11 x 6.1 x 4.5 in. (28.5 x 15.5 x 11.5cm) |
Length (Metric) | 28.5 cm |
Length (English) | 11 in. |
Width (Metric) | 15.5 cm |
Width (English) | 6.1 in. |
Height (Metric) | 11.5 cm |
Height (English) | 4.5 in. |
Diameter (Metric) Opening | 20 mm |
Diameter (Metric) Inner | 20 mm |
Unit Size | Case of 4 |
Product Type | Test Tube Slant Rack |
Description | Test Tube Rack Slant Wht PC 16mm |
Array | 4 x 10 |
Autoclavable | Autoclavable |
Color | White |
Holds | Tubes (15 to 16 mm) |
Material | Polycarbonate |
Positions | 40 |
Shape | Rectangular |
Shelves | 2 Tiers |
For Use With (Equipment) | 15-16mm Tubes |
No. per Case | 4 |
No. per Pack | 1 |
Dimensions (L x W x H) | 11 x 6.1 x 4.5 in. (28.5 x 15.5 x 11.5cm) |
Length (Metric) | 28.5 cm |
Length (English) | 11 in. |
Width (Metric) | 15.5 cm |
Width (English) | 6.1 in. |
Height (Metric) | 11.5 cm |
Height (English) | 4.5 in. |
Diameter (Metric) Opening | 16 mm |
Diameter (Metric) Inner | 16 mm |
Unit Size | Case of 4 |
Includes | HDPE funnel with attached lid, polypropylene closure/funnel adapter, screen insert, polypropylene/PTFE 0.45µm vent plug, and filter |
Product Type | Test Tube Slant Rack |
Description | Test Tube Rack Slant White PC 16mm |
Array | 4 x 10 |
Autoclavable | Autoclavable |
Color | White |
Holds | Tubes (15 to 16 mm) |
Material | Polycarbonate |
Positions | 40 |
Shape | Rectangular |
Shelves | 2 Tiers |
For Use With (Equipment) | 15-16mm Tubes |
Diameter (Metric) Opening | 16 mm |
Diameter (Metric) Inner | 16 mm |
Unit Size | Pack of 1 |
Product Type | Test Tube Slant Rack |
Description | Test Tube Rack Slant Wht PC 20mm |
Array | 4 x 10 |
Autoclavable | Autoclavable |
Color | White |
Holds | Tubes (20 mm) |
Material | Polycarbonate |
Positions | 40 |
Shape | Rectangular |
Shelves | 2 Tiers |
For Use With (Equipment) | 20mm Tubes |
No. per Case | 4 |
No. per Pack | 1 |
Dimensions (L x W x H) | 11 x 6.1 x 4.5 in. (28.5 x 15.5 x 11.5cm) |
Length (Metric) | 28.5 cm |
Length (English) | 11 in. |
Width (Metric) | 15.5 cm |
Width (English) | 6.1 in. |
Height (Metric) | 11.5 cm |
Height (English) | 4.5 in. |
Diameter (Metric) Opening | 20 mm |
Diameter (Metric) Inner | 20 mm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | For Use With (Equipment) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5935-0020 | Case of 4 | 20mm Tubes | 425.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5935-0016 | Case of 4 | 15-16mm Tubes | 413.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5935-0016PK also known as 5935-0016 | Pack of 1 | 15-16mm Tubes | 121.90 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5935-0020PK also known as 5935-0020 | Each | 20mm Tubes | 125.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
.
Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.