Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | 3 in. Adapter |
For Use With (Equipment) | HTF55667 Tube Furnace |
Type | Tube Furnace Adapter |
Diameter (Metric) Process Tube | 76.2 mm |
Unit Size | Each |
Description | 0.75 in. Adapter |
For Use With (Equipment) | HTF55122 Tube Furnace |
Type | Tube Furnace Adapter |
Diameter (Metric) Process Tube | 19.05 mm |
Unit Size | Each |
Description | 1 in. Adapter |
For Use With (Equipment) | HTF55122 Tube Furnace |
Type | Tube Furnace Adapter |
Diameter (Metric) Process Tube | 25.4 mm |
Unit Size | Each |
Description | Blank (solid) Adapter |
For Use With (Equipment) | HTF55122 Tube Furnace |
Type | Tube Furnace Blank Adapter |
Unit Size | Each |
Description | 1.5 in. Adapter |
For Use With (Equipment) | HTF55322, HTF55342, HTF55347 Tube Furnaces |
Type | Tube Furnace Adapter |
Diameter (Metric) Process Tube | 38.1 mm |
Unit Size | Each |
Description | 2 in. Adapter |
For Use With (Equipment) | HTF55322, HTF55342, HTF55347 Tube Furnaces |
Type | Tube Furnace Adapter |
Diameter (Metric) Process Tube | 50.8 mm |
Unit Size | Each |
Description | 2.5 in. Adapter |
For Use With (Equipment) | HTF55322, HTF55342, HTF55347 Tube Furnaces |
Type | Tube Furnace Adapter |
Diameter (Metric) Process Tube | 63.5 mm |
Unit Size | Each |
Description | 3 in. Adapter |
For Use With (Equipment) | HTF55322, HTF55342, HTF55347 Tube Furnaces |
Type | Tube Furnace Adapter |
Diameter (Metric) Process Tube | 76.2 mm |
Unit Size | Each |
Description | Blank (solid) Adapter |
For Use With (Equipment) | HTF55322, HTF55342, HTF55347 Tube Furnaces |
Type | Tube Furnace Blank Adapter |
Unit Size | Each |
Description | 4 in. Adapter |
For Use With (Equipment) | HTF55667 Tube Furnace |
Type | Tube Furnace Adapter |
Diameter (Metric) Process Tube | 101.6 mm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | For Use With (Equipment) | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
59535 | Each | 3 in. Adapter | HTF55667 Tube Furnace | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
59510 | Each | 0.75 in. Adapter | HTF55122 Tube Furnace | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
59511 | Each | 1 in. Adapter | HTF55122 Tube Furnace | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
59519 | Each | Blank (solid) Adapter | HTF55122 Tube Furnace | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
59522 | Each | 1.5 in. Adapter | HTF55322, HTF55342, HTF55347 Tube Furnaces | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
59523 | Each | 2 in. Adapter | HTF55322, HTF55342, HTF55347 Tube Furnaces | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
59524 | Each | 2.5 in. Adapter | HTF55322, HTF55342, HTF55347 Tube Furnaces | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
59525 | Each | 3 in. Adapter | HTF55322, HTF55342, HTF55347 Tube Furnaces | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
59529 | Each | Blank (solid) Adapter | HTF55322, HTF55342, HTF55347 Tube Furnaces | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
59536 | Each | 4 in. Adapter | HTF55667 Tube Furnace | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|