Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks. Molded in a single piece for exceptional strength and durability, these racks have no coating to chip, peel or rust.
Product Type | Test Tube Rack |
Description | Test Tube Rack Unwire™ Wht 13mm |
Array | 6 x 12 |
Autoclavable | Autoclavable |
Color | White |
Holds | Tubes (13 mm) |
Material | RESMER |
Positions | 72 |
Shape | Rectangle |
Shelves | 3 |
For Use With (Equipment) | 13mm Tubes |
Dimensions (L x W x H) | 7.75 x 4 x 2.25 in. (20 x 10.2 x 5.7cm) |
Length (Metric) | 20 cm |
Length (English) | 7.75 in. |
Width (Metric) | 10.2 cm |
Width (English) | 4 in. |
Height (Metric) | 5.7 cm |
Height (English) | 2.25 in. |
Diameter (Metric) Opening | 13 mm |
Diameter (Metric) Inner | 13 mm |
Unit Size | Each |
Product Type | Test Tube Rack |
Description | Test Tube Rack Unwire™ Red 13mm |
Array | 6 x 12 |
Autoclavable | Autoclavable |
Color | Red |
Holds | Tubes (13 mm) |
Material | RESMER |
Positions | 72 |
Shape | Rectangle |
Shelves | 12 |
For Use With (Equipment) | 13mm Tubes |
Dimensions (L x W x H) | 7.75 x 4 x 2.25 in. (20 x 10.2 x 5.7cm) |
Length (Metric) | 20 cm |
Length (English) | 7.75 in. |
Width (Metric) | 10.2 cm |
Width (English) | 4 in. |
Height (Metric) | 5.7 cm |
Height (English) | 2.25 in. |
Diameter (Metric) Opening | 13 mm |
Diameter (Metric) Inner | 13 mm |
Unit Size | Case of 8 |
Product Type | Test Tube Rack |
Description | Test Tube Rack Unwire™ Red 13mm |
Array | 6 x 12 |
Autoclavable | Autoclavable |
Color | Red |
Holds | Tubes (13 mm) |
Material | RESMER |
Positions | 72 |
Shape | Rectangle |
Shelves | 12 |
For Use With (Equipment) | 13mm Tubes |
Dimensions (L x W x H) | 7.75 x 4 x 2.25 in. (20 x 10.2 x 5.7cm) |
Length (Metric) | 20 cm |
Length (English) | 7.75 in. |
Width (Metric) | 10.2 cm |
Width (English) | 4 in. |
Height (Metric) | 5.7 cm |
Height (English) | 2.25 in. |
Diameter (Metric) Opening | 13 mm |
Diameter (Metric) Inner | 13 mm |
Unit Size | Each |
Product Type | Test Tube Rack |
Description | Test Tube Rack Unwire™ Blue 13mm |
Array | 6 x 12 |
Autoclavable | Autoclavable |
Color | Blue-Green |
Holds | Tubes (13 mm) |
Material | RESMER |
Positions | 72 |
Shape | Rectangle |
Shelves | 3 |
For Use With (Equipment) | 13mm Tubes |
Dimensions (L x W x H) | 7.75 x 4 x 2.25 in. (20 x 10.2 x 5.7cm) |
Length (Metric) | 20 cm |
Length (English) | 7.75 in. |
Width (Metric) | 10.2 cm |
Width (English) | 4 in. |
Height (Metric) | 5.7 cm |
Height (English) | 2.25 in. |
Diameter (Metric) Opening | 13 mm |
Diameter (Metric) Inner | 13 mm |
Unit Size | Case of 8 |
Product Type | Test Tube Rack |
Description | Test Tube Rack Unwire™ Blue 13mm |
Array | 6 x 12 |
Autoclavable | Autoclavable |
Color | Blue-Green |
Holds | Tubes (13 mm) |
Material | RESMER |
Positions | 72 |
Shape | Rectangle |
Shelves | 3 |
For Use With (Equipment) | 13mm Tubes |
Dimensions (L x W x H) | 7.75 x 4 x 2.25 in. (20 x 10.2 x 5.7cm) |
Length (Metric) | 20 cm |
Length (English) | 7.75 in. |
Width (Metric) | 10.2 cm |
Width (English) | 4 in. |
Height (Metric) | 5.7 cm |
Height (English) | 2.25 in. |
Diameter (Metric) Opening | 13 mm |
Diameter (Metric) Inner | 13 mm |
Unit Size | Each |
Product Type | Test Tube Rack |
Description | Test Tube Rack Unwire™ Green 13mm |
Array | 6 x 12 |
Autoclavable | Autoclavable |
Color | Green |
Holds | Tubes (13 mm) |
Material | RESMER |
Positions | 72 |
Shape | Rectangle |
Shelves | 3 |
For Use With (Equipment) | 13mm Tubes |
Dimensions (L x W x H) | 7.75 x 4 x 2.25 in. (20 x 10.2 x 5.7cm) |
Length (Metric) | 20 cm |
Length (English) | 7.75 in. |
Width (Metric) | 10.2 cm |
Width (English) | 4 in. |
Height (Metric) | 5.7 cm |
Height (English) | 2.25 in. |
Diameter (Metric) Opening | 13 mm |
Diameter (Metric) Inner | 13 mm |
Unit Size | Case of 8 |
Product Type | Test Tube Rack |
Description | Test Tube Rack Unwire™ Green 13mm |
Array | 6 x 12 |
Autoclavable | Autoclavable |
Color | Green |
Holds | Tubes (13 mm) |
Material | RESMER |
Positions | 72 |
Shape | Rectangle |
Shelves | 3 |
For Use With (Equipment) | 13mm Tubes |
Dimensions (L x W x H) | 7.75 x 4 x 2.25 in. (20 x 10.2 x 5.7cm) |
Length (Metric) | 20 cm |
Length (English) | 7.75 in. |
Width (Metric) | 10.2 cm |
Width (English) | 4 in. |
Height (Metric) | 5.7 cm |
Height (English) | 2.25 in. |
Diameter (Metric) Opening | 13 mm |
Diameter (Metric) Inner | 13 mm |
Unit Size | Each |
Product Type | Test Tube Rack |
Description | Test Tube Rack Unwire™ Yellow 13mm |
Array | 6 x 12 |
Autoclavable | Autoclavable |
Color | Yellow |
Holds | Tubes (13 mm) |
Material | RESMER |
Positions | 72 |
Shape | Rectangle |
Shelves | 3 |
For Use With (Equipment) | 13mm Tubes |
Dimensions (L x W x H) | 7.75 x 4 x 2.25 in. (20 x 10.2 x 5.7cm) |
Length (Metric) | 20 cm |
Length (English) | 7.75 in. |
Width (Metric) | 10.2 cm |
Width (English) | 4 in. |
Height (Metric) | 5.7 cm |
Height (English) | 2.25 in. |
Diameter (Metric) Opening | 13 mm |
Diameter (Metric) Inner | 13 mm |
Unit Size | Case of 8 |
Product Type | Test Tube Rack |
Description | Test Tube Rack Unwire™ Yellow 13mm |
Array | 6 x 12 |
Autoclavable | Autoclavable |
Color | Yellow |
Holds | Tubes (13 mm) |
Material | RESMER |
Positions | 72 |
Shape | Rectangle |
Shelves | 3 |
For Use With (Equipment) | 13mm Tubes |
Dimensions (L x W x H) | 7.75 x 4 x 2.25 in. (20 x 10.2 x 5.7cm) |
Length (Metric) | 20 cm |
Length (English) | 7.75 in. |
Width (Metric) | 10.2 cm |
Width (English) | 4 in. |
Height (Metric) | 5.7 cm |
Height (English) | 2.25 in. |
Diameter (Metric) Opening | 13 mm |
Diameter (Metric) Inner | 13 mm |
Unit Size | Each |
Product Type | Test Tube Rack |
Description | Test Tube Rack Unwire™ Orange 13mm |
Array | 6 x 12 |
Autoclavable | Autoclavable |
Color | Orange |
Holds | Tubes (13 mm) |
Material | RESMER |
Positions | 72 |
Shape | Rectangle |
Shelves | 3 |
For Use With (Equipment) | 13mm Tubes |
Dimensions (L x W x H) | 7.75 x 4 x 2.25 in. (20 x 10.2 x 5.7cm) |
Length (Metric) | 20 cm |
Length (English) | 7.75 in. |
Width (Metric) | 10.2 cm |
Width (English) | 4 in. |
Height (Metric) | 5.7 cm |
Height (English) | 2.25 in. |
Diameter (Metric) Opening | 13 mm |
Diameter (Metric) Inner | 13 mm |
Unit Size | Case of 8 |
Catalog Number | Specifications | Unit Size | Array | Color | For Use With (Equipment) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5970-0013PK also known as 5970-0013 | Each | 6 x 12 | White | 13mm Tubes | 43.50 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5970-0513 | Case of 8 | 6 x 12 | Red | 13mm Tubes | 294.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5970-0513PK also known as 5970-0513 | Each | 6 x 12 | Red | 13mm Tubes | 43.50 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5970-0313 | Case of 8 | 6 x 12 | Blue-Green | 13mm Tubes | Special offer: 205.80 294.00 Save 88.20 (30%) Ends: 30-Jun-2024 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5970-0313PK also known as 5970-0313 | Each | 6 x 12 | Blue-Green | 13mm Tubes | 43.50 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5970-0413 | Case of 8 | 6 x 12 | Green | 13mm Tubes | 294.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5970-0413PK also known as 5970-0413 | Each | 6 x 12 | Green | 13mm Tubes | 43.50 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5970-0213 | Case of 8 | 6 x 12 | Yellow | 13mm Tubes | 294.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5970-0213PK also known as 5970-0213 | Each | 6 x 12 | Yellow | 13mm Tubes | 43.50 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5970-0113 | Case of 8 | 6 x 12 | Orange | 13mm Tubes | 294.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.