Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Save lab space with stackable Thermo Scientific™ Nalgene™ Microcentrifuge Tube Racks. These chemical-resistant racks have molded letters and numbers for easy identification. Thermo Scientific™ ResMer™ manufacturing technology retains its color and performance in harsh lab environments. Racks are useful in a wide temperature range up to 121°C and exhibit good chemical resistance.
Product Type | Microcentrifuge Tube Rack |
Description | Rack Microtube Wht 1.5mL |
Array | 4 x 6 |
Autoclavable | Autoclavable |
Color | White |
Holds | Microtubes (1.5 mL) |
Material | RESMER |
Positions | 24 |
Stackable | Yes |
No. per Case | 8 |
No. per Pack | 1 |
Dimensions (L x W x H) | 5.75 x 3.5 x 2 in. (14.3 x 9.0 x 5.2cm) |
Length (Metric) | 14.3 cm |
Length (English) | 5.75 in. |
Width (Metric) | 9.0 cm |
Width (English) | 3.5 in. |
Height (Metric) | 5.2 cm |
Height (English) | 2 in. |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Holds | Array | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5973-0015PK also known as 5973-0015 | Each | Microtubes (1.5 mL) | 4 x 6 | 13.25 Online price 29.80 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|