Nalgene™ Polypropylene Floating Microtube Racks
Nalgene™ Polypropylene Floating Microtube Racks
Nalgene™ Polypropylene Floating Microtube Racks
Nalgene™ Polypropylene Floating Microtube Racks
Thermo Scientific™

Nalgene™ Polypropylene Floating Microtube Racks

Thaw, cool and incubate samples at elevated or reduced temperatures using these floating microtube racks, which are especially useful in genetic cloning, microbiology and immunology labs.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPositionsShapeUnit Size
5974-040416SquareCase of 16
5974-0404PK
also known as 5974-0404
16SquarePack of 4
5974-101520RoundCase of 16
5974-1015PK20RoundPack of 4
5974-40158RoundCase of 16
5974-4015PK
also known as 5974-4015
8RoundPack of 4
Catalog number 5974-0404
Price (USD)
167.30
Online Exclusive
253.00
Save 85.70 (34%)
Case of 16
Positions:
16
Shape:
Square
Unit Size:
Case of 16
Price (USD)
167.30
Online Exclusive
253.00
Save 85.70 (34%)
Case of 16

Thaw, cool and incubate samples at elevated or reduced temperatures with Thermo Scientific™ Nalgene™ Polypropylene Floating Microtube Racks. Especially useful in genetic cloning, microbiology and immunology labs, these racks offer excellent temperature resistance from -70° to +100°C (-94° to +212°F). Tubes are supported in the rack below the lip. Square or round racks have molded-in letters and numbers at each hole for easy sample identification.

Features:

  • Square- and round-style racks for incubating 0.5 to 2.0mL microcentrifuge tubes at elevated or reduced temperatures in water or ice baths
  • Round-style racks fit conveniently inside 400mL or 1000mL beakers
  • Square racks are designed for stable flotation in turbulent water baths — racks will float with a full load of filled tubes
  • On benchtop, rack legs prevent bottom of tubes from touching bench surface
  • Handle provides convenient transport, agitation and removal from water bath
  • Each hole has molded-in letters and numbers for easy sample identification

Note:
Racks are not autoclavable.

Nalgene reusable polypropylene(PP) products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. These racks and their packaging are recyclable in many communities. Please recycle the corrugate cartons and LDPE bags in which your Nalgene products are packaged. And at end of product life, please wash and recycle your Nalgene racks if services are available in your community.

Specifications
Array4 x 4
For Use With (Equipment)Tube sizes: 1.0, 1.2 and 2.0mL
Height (Metric)65 mm
Length (Metric)103 mm
No. per Case16
No. per Pack4
Width (Metric)103 mm
AutoclavableNot Autoclavable
ColorWhite
HoldsMicrotubes (1 to 2 mL)
MaterialPolypropylene
Positions16
Product TypeFloating Microtube Rack
ShapeSquare
Unit SizeCase of 16