Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Hold a full load of test tubes or centrifuge tubes with Thermo Scientific™ Nalgene™ Unwire™ Polypropylene Test Tube Racks. Racks are molded in one piece to provide extra strength and durability for room temperature applications.
Product Type | Test Tube Rack |
Description | Test Tube Rack Unwire™ Wht PP 16mm |
Array | 6 x 12 |
Autoclavable | Not Autoclavable |
Color | White |
Holds | Tubes (16 mm) |
Material | Polypropylene |
Positions | 72 |
Shape | Rectangular |
Shelves | 3 Tiers |
For Use With (Equipment) | 16mm Tubes |
Dimensions (L x W x H) | 9.75 x 5 x 2.75 in. (24.9 x 12.7 x 6.7cm) |
Length (Metric) | 24.9 cm |
Length (English) | 9.75 in. |
Width (Metric) | 12.7 cm |
Width (English) | 5 in. |
Height (Metric) | 6.7 cm |
Height (English) | 2.75 in. |
Diameter (Metric) Opening | 16 mm |
Diameter (Metric) Inner | 16 mm |
Unit Size | Case of 8 |
Product Type | Test Tube Rack |
Description | Test Tube Rack Unwire™ Wht PP 13mm |
Array | 6 x 12 |
Autoclavable | Not Autoclavable |
Color | White |
Holds | Tubes (13 mm) |
Material | Polypropylene |
Positions | 72 |
Shape | Rectangular |
Shelves | 3 Tiers |
For Use With (Equipment) | 13mm Tubes |
Dimensions (L x W x H) | 7.75 x 4 x 2.25 in. (20 x 10.2 x 5.7cm) |
Length (Metric) | 20 cm |
Length (English) | 7.75 in. |
Width (Metric) | 10.2 cm |
Width (English) | 4 in. |
Height (Metric) | 5.7 cm |
Height (English) | 2.25 in. |
Diameter (Metric) Opening | 13 mm |
Diameter (Metric) Inner | 13 mm |
Unit Size | Case of 8 |
Product Type | Test Tube Rack |
Description | Test Tube Rack Unwire™ Wht PP 13mm |
Array | 6 x 12 |
Autoclavable | Not Autoclavable |
Color | White |
Holds | Tubes (13 mm) |
Material | Polypropylene |
Positions | 72 |
Shape | Rectangular |
Shelves | 3 Tiers |
For Use With (Equipment) | 13mm Tubes |
Dimensions (L x W x H) | 7.75 x 4 x 2.25 in. (20 x 10.2 x 5.7cm) |
Length (Metric) | 20 cm |
Length (English) | 7.75 in. |
Width (Metric) | 10.2 cm |
Width (English) | 4 in. |
Height (Metric) | 5.7 cm |
Height (English) | 2.25 in. |
Diameter (Metric) Opening | 13 mm |
Diameter (Metric) Inner | 13 mm |
Unit Size | Each |
Product Type | Test Tube Rack |
Description | Test Tube Rack Unwire™ Wht PP 16mm |
Array | 6 x 12 |
Autoclavable | Not Autoclavable |
Color | White |
Holds | Tubes (16 mm) |
Material | Polypropylene |
Positions | 72 |
Shape | Rectangular |
Shelves | 3 Tiers |
For Use With (Equipment) | 16mm Tubes |
Dimensions (L x W x H) | 9.75 x 5 x 2.75 in. (24.9 x 12.7 x 6.7cm) |
Length (Metric) | 24.9 cm |
Length (English) | 9.75 in. |
Width (Metric) | 12.7 cm |
Width (English) | 5 in. |
Height (Metric) | 6.7 cm |
Height (English) | 2.75 in. |
Diameter (Metric) Opening | 16 mm |
Diameter (Metric) Inner | 16 mm |
Unit Size | Each |
Product Type | Test Tube Rack |
Description | Test Tube Rack Unwire™ Blue PP 13mm |
Array | 6 x 12 |
Autoclavable | Not Autoclavable |
Color | Blue |
Holds | Tubes (13 mm) |
Material | Polypropylene |
Positions | 72 |
Shape | Rectangular |
Shelves | 3 Tiers |
For Use With (Equipment) | 13mm Tubes |
Dimensions (L x W x H) | 7.75 x 4 x 2.25 in. (20 x 10.2 x 5.7cm) |
Length (Metric) | 20 cm |
Length (English) | 7.75 in. |
Width (Metric) | 10.2 cm |
Width (English) | 4 in. |
Height (Metric) | 5.7 cm |
Height (English) | 2.25 in. |
Diameter (Metric) Opening | 13 mm |
Diameter (Metric) Inner | 13 mm |
Unit Size | Case of 8 |
Product Type | Test Tube Rack |
Description | Test Tube Rack Unwire™ Blue PP 13mm |
Array | 6 x 12 |
Autoclavable | Not Autoclavable |
Color | Blue |
Holds | Tubes (13 mm) |
Material | Polypropylene |
Positions | 72 |
Shape | Rectangular |
Shelves | 3 Tiers |
For Use With (Equipment) | 13mm Tubes |
Dimensions (L x W x H) | 7.75 x 4 x 2.25 in. (20 x 10.2 x 5.7cm) |
Length (Metric) | 20 cm |
Length (English) | 7.75 in. |
Width (Metric) | 10.2 cm |
Width (English) | 4 in. |
Height (Metric) | 5.7 cm |
Height (English) | 2.25 in. |
Diameter (Metric) Opening | 13 mm |
Diameter (Metric) Inner | 13 mm |
Unit Size | Each |
Product Type | Test Tube Rack |
Description | Test Tube Rack Unwire™ Blue PP 16mm |
Array | 6 x 12 |
Autoclavable | Not Autoclavable |
Color | Blue |
Holds | Tubes (16 mm) |
Material | Polypropylene |
Positions | 72 |
Shape | Rectangular |
Shelves | 3 Tiers |
For Use With (Equipment) | 16mm Tubes |
Dimensions (L x W x H) | 9.75 x 5 x 2.75 in. (24.9 x 12.7 x 6.7cm) |
Length (Metric) | 24.9 cm |
Length (English) | 9.75 in. |
Width (Metric) | 12.7 cm |
Width (English) | 5 in. |
Height (Metric) | 6.7 cm |
Height (English) | 2.75 in. |
Diameter (Metric) Opening | 16 mm |
Diameter (Metric) Inner | 16 mm |
Unit Size | Case of 8 |
Product Type | Test Tube Rack |
Description | Test Tube Rack Unwire™ Blue PP 16mm |
Array | 6 x 12 |
Autoclavable | Not Autoclavable |
Color | Blue |
Holds | Tubes (16 mm) |
Material | Polypropylene |
Positions | 72 |
Shape | Rectangular |
Shelves | 3 Tiers |
For Use With (Equipment) | 16mm Tubes |
Dimensions (L x W x H) | 9.75 x 5 x 2.75 in. (24.9 x 12.7 x 6.7cm) |
Length (Metric) | 24.9 cm |
Length (English) | 9.75 in. |
Width (Metric) | 12.7 cm |
Width (English) | 5 in. |
Height (Metric) | 6.7 cm |
Height (English) | 2.75 in. |
Diameter (Metric) Opening | 16 mm |
Diameter (Metric) Inner | 16 mm |
Unit Size | Each |
Product Type | Test Tube Rack |
Description | Test Tube Rack Unwire™ Green PP 13mm |
Array | 6 x 12 |
Autoclavable | Not Autoclavable |
Color | Green |
Holds | Tubes (13 mm) |
Material | Polypropylene |
Positions | 72 |
Shape | Rectangular |
Shelves | 3 Tiers |
For Use With (Equipment) | 13mm Tubes |
Dimensions (L x W x H) | 7.75 x 4 x 2.25 in. (20 x 10.2 x 5.7cm) |
Length (Metric) | 20 cm |
Length (English) | 7.75 in. |
Width (Metric) | 10.2 cm |
Width (English) | 4 in. |
Height (Metric) | 5.7 cm |
Height (English) | 2.25 in. |
Diameter (Metric) Opening | 13 mm |
Diameter (Metric) Inner | 13 mm |
Unit Size | Case of 8 |
Product Type | Test Tube Rack |
Description | Test Tube Rack Unwire™ Green PP 13mm |
Array | 6 x 12 |
Autoclavable | Not Autoclavable |
Color | Green |
Holds | Tubes (13 mm) |
Material | Polypropylene |
Positions | 72 |
Shape | Rectangular |
Shelves | 3 Tiers |
For Use With (Equipment) | 13mm Tubes |
Dimensions (L x W x H) | 7.75 x 4 x 2.25 in. (20 x 10.2 x 5.7cm) |
Length (Metric) | 20 cm |
Length (English) | 7.75 in. |
Width (Metric) | 10.2 cm |
Width (English) | 4 in. |
Height (Metric) | 5.7 cm |
Height (English) | 2.25 in. |
Diameter (Metric) Opening | 13 mm |
Diameter (Metric) Inner | 13 mm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Color | For Use With (Equipment) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5976-0016 | Case of 8 | White | 16mm Tubes | 149.10 Online price 213.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5976-0013 | Case of 8 | White | 13mm Tubes | 151.20 Online price 216.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5976-0013PK also known as 5976-0013 | Each | White | 13mm Tubes | 31.80 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5976-0016PK also known as 5976-0016 | Each | White | 16mm Tubes | 31.30 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5976-0313 | Case of 8 | Blue | 13mm Tubes | 164.57 Online price 213.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5976-0313PK also known as 5976-0313 | Each | Blue | 13mm Tubes | 31.30 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5976-0316 | Case of 8 | Blue | 16mm Tubes | 213.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5976-0316PK also known as 5976-0316 | Each | Blue | 16mm Tubes | 31.30 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5976-0413 | Case of 8 | Green | 13mm Tubes | 213.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5976-0413PK also known as 5976-0413 | Each | Green | 13mm Tubes | 31.30 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Note:
These racks are not autoclavable.
.
Nalgene reusable polypropylene(PP) products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. These racks and their packaging are recyclable in many communities. Please recycle the corrugate cartons and LDPE bags in which your Nalgene products are packaged. And at end of product life, please wash and recycle your Nalgene racks if services are available in your community.