Nalgene™ Polypropylene-Filled Test Tube Peg Racks
Nalgene™ Polypropylene-Filled Test Tube Peg Racks
Nalgene™ Polypropylene-Filled Test Tube Peg Racks
Nalgene™ Polypropylene-Filled Test Tube Peg Racks
Nalgene™ Polypropylene-Filled Test Tube Peg Racks
Nalgene™ Polypropylene-Filled Test Tube Peg Racks
Thermo Scientific™

Nalgene™ Polypropylene-Filled Test Tube Peg Racks

Hold sample collection tubes, reaction tubes and test tubes with these polypropylene test tube peg racks. Suitable for drying glass plates and chromatography plates.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorFor Use With (Equipment)Unit Size
5977-0013White10-13mm TubesCase of 8
5977-0013PK
also known as 5977-0013
White10-13mm TubesPack of 2
5977-0017White14-17mm TubesCase of 8
5977-0017PK
also known as 5977-0017
White14-17mm TubesPack of 2
5977-0313Blue10-13mm TubesCase of 8
5977-0313PK
also known as 5977-0313
Blue10-13mm TubesPack of 2
5977-0317Blue14-17mm TubesCase of 8
5977-0317PK
also known as 5977-0317
Blue14-17mm TubesPack of 2
Catalog number 5977-0013
Price (USD)
131.47
Online Exclusive
175.00
Save 43.53 (25%)
Case of 8
Estimated availability date 06-Aug-2025
Add to cart
Color:
White
For Use With (Equipment):
10-13mm Tubes
Unit Size:
Case of 8
Recurring order eligible. Learn more »
Price (USD)
131.47
Online Exclusive
175.00
Save 43.53 (25%)
Case of 8
Add to cart
Ask our AI about this Product

Hold sample collection tubes, reaction tubes and test tubes with Thermo Scientific™ Nalgene™ Filled Polypropylene Test Tube Peg Racks. Racks are suitable for drying glass plates used in electrophoresis, as well as chromatography plates. These chemically resistant and autoclavable racks will not float in a water bath.

  • Consist of an array of pegs spaced to hold given-diameter test tubes while allowing full view of the tube contents
  • Pegs also hold tubes in inverted position for drying
  • When inverted, ribs keep tubes off base to allow drainage through holes and minimize collection of airborne contaminants inside the tubes
  • Suitable for drying glass plates used in electrophoresis, as well as chromatography plates
  • Higher specific gravity than water so stays submerged in a water bath — won't float
  • Autoclavable

Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.

Specifications
DescriptionTest Tube Rack Peg Wht PP 13mm
Diameter (Metric) Opening13 mm
Dimensions (L x W x H)7 x 5 x 2.5 in. (17.9 x 12.7 x 6.4 cm)
For Use With (Equipment)10-13mm Tubes
Height (English)2.5 in.
Length (English)7 in.
Length (Metric)17.9 cm
No. per Case8
No. per Pack2
Width (English)5 in.
Array8 x 12
AutoclavableAutoclavable
ColorWhite
Diameter (Metric) Inner13 mm
Height (Metric)6.4 cm
HoldsTubes (10 to 13 mm)
MaterialFilled Polypropylene
Positions96
Product TypeTest Tube Peg Rack
ShapeRectangular
Width (Metric)12.7 cm
Unit SizeCase of 8
nalgene-certificate-of-compliance

Certificates of Compliance

Receive a Certificate of Compliance and Certificate(s) of Irradiation (if applicable) on purchased Nalgene and Nunc products.
Start your request  

Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Customers who viewed this item also viewed



Documents & Downloads

Certificates

Lot #Certificate TypeDateCatalog Number(s)
1305348Certificate of ComplianceDec 11, 20245977-0313
1312889Certificate of ComplianceDec 11, 20245977-0017
1303804Certificate of ComplianceDec 11, 20245977-0313
1326865Certificate of ComplianceDec 11, 20245977-0017
1303803Certificate of ComplianceDec 11, 20245977-0017
5 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection