Nalgene™ Polypropylene-Filled Test Tube Peg Racks
Nalgene™ Polypropylene-Filled Test Tube Peg Racks
Thermo Scientific™

Nalgene™ Polypropylene-Filled Test Tube Peg Racks

Hold sample collection tubes, reaction tubes and test tubes with these polypropylene test tube peg racks. Suitable for drying glass plates and chromatography plates.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorFor Use With (Equipment)Unit Size
5977-0017White14-17mm TubesCase of 8
5977-0013White10-13mm TubesCase of 8
5977-0013PK
also known as 5977-0013
White10-13mm TubesPack of 2
5977-0017PK
also known as 5977-0017
White14-17mm TubesPack of 2
5977-0313Blue10-13mm TubesCase of 8
5977-0313PK
also known as 5977-0313
Blue10-13mm TubesPack of 2
5977-0317Blue14-17mm TubesCase of 8
5977-0317PK
also known as 5977-0317
Blue14-17mm TubesPack of 2
Catalog number 5977-0017
Price (USD)/ Case of 8
156.40
Online exclusive
184.00 
Save 27.60 (15%)
-
Add to cart
Color:
White
For Use With (Equipment):
14-17mm Tubes
Unit Size:
Case of 8
Price (USD)/ Case of 8
156.40
Online exclusive
184.00 
Save 27.60 (15%)
Add to cart
Nalgene™ Polypropylene-Filled Test Tube Peg Racks
Catalog number5977-0017
Price (USD)/ Case of 8
156.40
Online exclusive
184.00 
Save 27.60 (15%)
-
Add to cart

Hold sample collection tubes, reaction tubes and test tubes with Thermo Scientific™ Nalgene™ Filled Polypropylene Test Tube Peg Racks. Racks are suitable for drying glass plates used in electrophoresis, as well as chromatography plates. These chemically resistant and autoclavable racks will not float in a water bath.

  • Consist of an array of pegs spaced to hold given-diameter test tubes while allowing full view of the tube contents
  • Pegs also hold tubes in inverted position for drying
  • When inverted, ribs keep tubes off base to allow drainage through holes and minimize collection of airborne contaminants inside the tubes
  • Suitable for drying glass plates used in electrophoresis, as well as chromatography plates
  • Higher specific gravity than water so stays submerged in a water bath — won't float
  • Autoclavable

.

Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.

Specifications
Product TypeTest Tube Peg Rack
DescriptionTest Tube Rack Peg Wht PP 17mm
Array5 x 10
AutoclavableAutoclavable
ColorWhite
HoldsTubes (14 to 17 mm)
MaterialFilled Polypropylene
Positions50
ShapeRectangular
For Use With (Equipment)14-17mm Tubes
No. per Case8
No. per Pack2
Dimensions (L x W x H)7.3 x 4.1 x 2.75 in. (18.7 x 10.5 x 7cm)
Length (Metric)18.7 cm
Length (English)7.3 in.
Width (Metric)10.5 cm
Width (English)4.1 in.
Height (Metric)7 cm
Height (English)2.75 in.
Diameter (Metric) Opening17 mm
Diameter (Metric) Inner17 mm
Unit SizeCase of 8
1x1 image pixel for data collection