Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Place these adjustable rack holders at any angle to increase sample aeration. Thermo Scientific™ Adjustable Test Tube Racks with Holder for MaxQ™ 8000 Shakers provide added convenience and will accommodate test tube diameters from 10 to 30 mm. These rack holders deliver exceptional flexibility — the right choice for shaking tubes.
Holds | Tube |
Tube Size | 16 to 20 mm |
Tube Capacity | 10 mL, 20 mL |
Product Type | Test Tube Rack with Holder |
Description | Adjustable angle test tube rack holder with test tube rack |
For Use With (Equipment) | MaxQ 8000 Shaker |
No. of Positions | 40 |
Unit Size | Each |
Holds | Tube |
Tube Size | 10 to 13 mm |
Tube Capacity | 3 mL to 7 mL |
Product Type | Test Tube Rack with Holder |
Description | Adjustable test tube rack |
For Use With (Equipment) | 10-13 mm (3-7mL) tubes |
No. of Positions | 72 |
Unit Size | Each |
Holds | Tube |
Tube Size | 21 to 25 mm |
Tube Capacity | 30 mL |
Product Type | Test Tube Rack with Holder |
Description | Adjustable test tube rack |
For Use With (Equipment) | 21-25 mm (30mL) tubes |
No. of Positions | 40 |
Unit Size | Each |
Holds | Tube |
Tube Size | 26 to 30 mm |
Tube Capacity | 50 mL |
Product Type | Test Tube Rack with Holder |
Description | Adjustable test tube rack |
For Use With (Equipment) | 26-30 mm (50mL) tubes |
No. of Positions | 40 |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | For Use With (Equipment) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
600077TS also known as 600077 | Each | Adjustable angle test tube rack holder with test tube rack | MaxQ 8000 Shaker | 492.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
600076 | Each | Adjustable test tube rack | 10-13 mm (3-7mL) tubes | 434.70 Online price 483.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
600078 | Each | Adjustable test tube rack | 21-25 mm (30mL) tubes | 429.30 Online price 477.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
600079 | Each | Adjustable test tube rack | 26-30 mm (50mL) tubes | 418.50 Online price 465.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|