Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Shake multiple tubes at an adjustable angle to maximize sample aeration. Thermo Scientific™ Universal Test Tube Racks with Holder for MaxQ™ 8000 Shakers provide ultimate flexibility—they can be adjusted to fit any of the four available test tube rack sizes.
Tube Size | Varies, Adjustable |
Product Type | Test Tube Rack Holder |
Description | Universal adjustable-angle test tube rack holder |
For Use With (Equipment) | MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000 |
Unit Size | Each |
Holds | Tube |
Tube Size | 21 to 25 mm |
Tube Capacity | 30 mL |
Product Type | Test Tube Rack |
Description | Test tube rack |
For Use With (Equipment) | MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000 |
No. of Positions | 40 |
Unit Size | Each |
Holds | Tube |
Tube Size | 26 to 30 mm |
Tube Capacity | 50 mL |
Product Type | Test Tube Rack |
Description | Test tube rack |
For Use With (Equipment) | MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000 |
No. of Positions | 25 |
Unit Size | Each |
Holds | Tube |
Tube Size | 10 to 13 mm |
Tube Capacity | 3 to 7 mL |
Product Type | Test Tube Rack |
Description | Test tube rack |
For Use With (Equipment) | MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000 |
No. of Positions | 72 |
Unit Size | Each |
Holds | Tube |
Tube Size | 16 to 20 mm |
Tube Capacity | 10 mL, 20 mL |
Product Type | Test Tube Rack |
Description | Test tube rack |
For Use With (Equipment) | MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000 |
No. of Positions | 40 |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Tube Size | For Use With (Equipment) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
600088TS also known as 600088 | Each | Universal adjustable-angle test tube rack holder | Varies, Adjustable | MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000 | 621.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
600074TS also known as 600074 | Each | Test tube rack | 21 to 25 mm | MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000 | 117.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
600075 | Each | Test tube rack | 26 to 30 mm | MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000 | 111.60 Online price 124.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
950040 | Each | Test tube rack | 10 to 13 mm | MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000 | 76.95 Online price 85.50 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
950060 | Each | Test tube rack | 16 to 20 mm | MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000 | 69.12 Online price 76.80 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|