HyperSep™ Retain AX Cartridges
HyperSep™ Retain AX Cartridges
Actual product may vary
Thermo Scientific™

HyperSep™ Retain AX Cartridges

Achieve superior recoveries for acidic analytes with Thermo Scientific™ HyperSep™ Retain AX SPE Cartridges.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberBed WeightColumn Capacity (Metric)
60107-40360 mg3 mL
60107-40130 mg1 mL
60107-404200 mg3 mL
60107-405500 mg3 mL
60107-406500 mg6 mL
60107-407100 mg6 mL
60107-40860 mg6 mL
60107-411150 mg6 mL
60107-412200 mg6 mL
60107-4142000 mg25 mL
60107-4151000 mg25 mL
60107-417100 mg15 mL
60107-419500 mg3 mL
13 Options
Catalog number 60107-403
Price (USD)/ Pack of 50
175.46
Add to cart
Bed Weight:
60 mg
Column Capacity (Metric):
3 mL
Price (USD)/ Pack of 50
175.46
Add to cart
HyperSep™ Retain AX Cartridges
Catalog number60107-403
Price (USD)/ Pack of 50
175.46
-
Add to cart
Achieve superior recoveries for acidic analytes with Thermo Scientific™ HyperSep™ Retain AX Cartridges, packed with a high capacity, high purity, highly porous polystyrene DVB material partially modified with quaternary amine functional groups. Their use in SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.
Widely used in forensic and clinical analysis of THC and its metabolites, Hypersep Retain SPE cartridges conform to industry standard configurations and allow efficient routine processing by vacuum, positive pressure or centrifugation.
  • High, consistent recoveries
  • Ideal for large samples
  • Fast and easy sample preparation and method development
  • Reproducible, reliable sample preparation in a traditional format
  • pH stable 0 to 14
  • Available in a wide range of chemistries and bed weights
For Use With: The Thermo Scientific™ HyperSep-96™ System
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column Capacity (Metric)3 mL
DescriptionBed weight 60 mg; Column volume 3 mL
Bed Weight60 mg
For Use With (Application)Retention of Acidic Analytes
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size30 to 50 μm
Product LineHyperSep
SorbentHyperSep Quaternary Amine-Modified Polystyrene DVB
TypeSolid Phase Extraction Cartridge
Volume (Metric)3 mL
QuantityPack of 50
Unit SizePack of 50