Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Get improved retention for most nonpolar compounds and organic analytes in aqueous matrices with these hydrophobic reversed phase C18 cartridges.
Catalog Number | Bed Weight | Column Capacity (Metric) |
---|---|---|
60108-390 | 50 mg | 1 mL |
60108-301 | 1000 mg | 6 mL |
60108-302 | 100 mg | 1 mL |
60108-303 | 200 mg | 3 mL |
60108-304 | 500 mg | 3 mL |
60108-305 | 500 mg | 6 mL |
60108-701 | 2000 mg | 15 mL |
60108-702 | 5000 mg | 25 mL |
60108-703 | 10 g | 75 mL |
60108-776 | 1000 mg | 15 mL |
60108-765 | 100 mg | 3 mL |
60108-780 | 2000 mg | 25 mL |
60108-376 | 25 mg | 1 mL |
60108-786 | 500 mg | 10 mL |
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications. Thermo Scientific™ HyperSep™ C18 Cartridges feature a highly retentive alkyl-bonded phase for nonpolar to moderately polar compounds. The hydrophobic reversed phase material is retentive for most nonpolar compounds, and retains most organic analytes from aqueous matrices.
Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.
The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.
Share catalog number, name or link