Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Bed Weight | Column Capacity (Metric) |
---|---|---|
60108-521 | 500 mg | 3 mL |
60108-360 | 500 mg | 6 mL |
60108-417 | 50 mg | 1 mL |
60108-418 | 100 mg | 1 mL |
60108-419 | 200 mg | 3 mL |
60108-434 | 1000 mg | 6 mL |
60108-713 | 2000 mg | 15 mL |
60108-714 | 5000 mg | 25 mL |
60108-715 | 10 g | 75 mL |
Thermo Scientific™ HyperSep™ SAX Cartridges feature a strong anion exchange sorbent for extraction of weak acids. Typical applications include:
HyperSep SPE Cartridges and Plates
Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.
The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.