HyperSep™ SCX Cartridges
HyperSep™ SCX Cartridges
Actual product may vary
Thermo Scientific™

HyperSep™ SCX Cartridges

Obtain excellent performance for extraction of charged basic compounds with these strong cation exchanges SPE cartridges.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberBed WeightColumn Capacity (Metric)
60108-85850,000 mg150 mL
60108-42050 mg1 mL
60108-421100 mg1 mL
60108-422200 mg3 mL
60108-423500 mg3 mL
60108-4331000 mg6 mL
60108-520500 mg6 mL
60108-7162000 mg15 mL
60108-7175000 mg25 mL
60108-71810 g75 mL
60108-85720,000 mg75 mL
11 Options
Catalog number 60108-858
Price (USD)/ Each
-
Bed Weight:
50,000 mg
Column Capacity (Metric):
150 mL

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Thermo Scientific™ HyperSep™ SCX Cartridges feature a strong cation exchange sorbent for extraction of charged basic compounds. Typical applications include extraction of:

  • Antibiotics
  • Drug compounds
  • Organic bases
  • Amino acids
  • Catecholamines
  • Herbicides
HyperSep SCX Strong Cation Exchanger Cartridges are ideally suited for the extraction of a wide range of charged basic compounds.
  • Modified benzene ring provides potential for nonpolar interactions
  • Low pKa value

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column Capacity (Metric)150 mL
Description50 g Bed Weight; 150 mL column volume; 10 Pk
Bed Weight50,000 mg
For Use With (Application)Extraction of Charged Basic Compounds
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size40 to 60 μm
Product LineHyperSep
SorbentHyperSep SCX
TypeSolid Phase Extraction Cartridge
Volume (Metric)150 mL
QuantityPack of 10
Unit SizeEach