Thermo Scientific™

SureSTART™ 0.2 mL TPX Screw Top Microvial with Glass Insert for <2 mL Samples, Level 3 High Performance Applications

Catalog number: 60180-1655
Have Questions?
Thermo Scientific™

SureSTART™ 0.2 mL TPX Screw Top Microvial with Glass Insert for <2 mL Samples, Level 3 High Performance Applications

Catalog number: 60180-1655
Have Questions?

Use the Thermo Scientific™ SureSTART™ TPX Screw Top Microvial with Glass Insert, Performance Level 3, when you are working with <2 mL samples and need maximum sample injection. This microvial is made of amber TPX polymethylpentene (PMP), which is lightweight and transparent and has both heat and chemical resistant properties. The fixed glass conical insert removes the need to assemble a vial and insert prior to use. This Level 3 vial is our highest Performance Level, designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses.

 
Catalog Number
60180-1655
Unit Size
Pack of 100
Material
Amber TPX with Glass Conical Insert
Volume (Metric) Total
0.2 mL
Size (Metric) Opening
9 mm
Type
0.2 mL TPX Screw Microvial with Glass Insert, Level 3
Price (USD)
Availability
-
Full specifications
Quantity
MaterialAmber TPX with Glass Conical Insert
Size (Metric) Opening9 mm
Base StyleConical Insert
Product LineSureSTART Level 3
Volume (Metric) Total0.2 mL
Closure TypeScrew Cap
Height (Metric)32 mm
Certifications/ComplianceSpecification Certified
Type0.2 mL TPX Screw Microvial with Glass Insert, Level 3
Marking SpotYes
Volume (Metric) Usable0.15 mL
Unit SizePack of 100
Showing 1 of 1
Catalog NumberSpecificationsUnit SizeMaterialVolume (Metric) TotalSize (Metric) OpeningTypePrice (USD)AvailabilityQuantity
60180-1655Full specifications
Pack of 100Amber TPX with Glass Conical Insert0.2 mL9 mm0.2 mL TPX Screw Microvial with Glass Insert, Level 3
-
MaterialAmber TPX with Glass Conical Insert
Size (Metric) Opening9 mm
Base StyleConical Insert
Product LineSureSTART Level 3
Volume (Metric) Total0.2 mL
Closure TypeScrew Cap
Height (Metric)32 mm
Certifications/ComplianceSpecification Certified
Type0.2 mL TPX Screw Microvial with Glass Insert, Level 3
Marking SpotYes
Volume (Metric) Usable0.15 mL
Unit SizePack of 100
Showing 1 of 1

Features

  • Specification Certified to ensure their physical dimensions and autosampler compatibility
  • Meets all requirements of US, EU, JPN Pharmacopeia
  • Use 9 mm screw caps and septa to seal these vials

Performance Level 3 Vials – for High Performance Applications

  • Suitable for GC, HPLC/UHPLC, and mass spectrometry (MS) applications
  • Recommended for use with Thermo Scientific™ GC and LC Orbitrap™ MS systems and other high-resolution accurate mass (HRAM) instruments

Specification Certified

  • All Thermo Scientific SureSTART vials are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text