Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Type | Capillary Tool Kit |
Description | GC Tool Kit for Thermo Scientific Instruments |
For Use With (Application) | GC |
For Use With (Equipment) | Thermo Scientific GC and Agilent GC Instruments |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | For Use With (Equipment) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
60180-784 | Each | Thermo Scientific GC and Agilent GC Instruments | 875.08 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes:
Capillary instrument gauge, liner cap removal tool, open-end wrenches in 6 x 7mm, 8 x 10mm and 16 x 17mm sizes.