Click-On™ Inline Gas Filters
Click-On™ Inline Gas Filters
Actual product may vary
Thermo Scientific™

Click-On™ Inline Gas Filters

Eliminate contamination from your gas source for optimal GC performance with the easy-to-use Thermo Scientific™ Click-On™ Inline Gas Filters.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeDescriptionVolume (Metric)
60180-803Hydrocarbon FilterFor gas: Inert carrier, He, H2, N2, AR, Air36 g (as n-butane)
60180-801Moisture FilterFor gas: Inert carrier, He, H2, N2, AR, Air21 g H2O
60180-802Oxygen FilterFor gas: Inert carrier, He, H2, N2, AR3 L O2
60180-804Combi Filter - Moisture, OxygenFor gas: Inert carrier, He, H2, N2, AR10 g H2O, 1.5 L O2
60180-805Triple Filter - Moisture, Oxygen, HydrocarbonsFor gas: Inert carrier, He, H2, N2, AR6 g H2O, 1 L O2, 12 g HCs (as n-butane)
60180-806Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MSFor gas: He6 g H2O, 1 L O2, 12 g HCs (as n-butane)
60180-808Indicating Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MSFor gas: He0.1 g H2O, 100 mL O2, 0.07 g HCs (as n-butane)
60180-843Combi Filter - Moisture, HydrocarbonsFor gas: Inert carrier, He, H2, N2, AR, Air10 g H2O, 18 g HCs (as n-butane)
Catalog number 60180-803
Price (USD)/ Each
222.75
Add to cart
Type:
Hydrocarbon Filter
Description:
For gas: Inert carrier, He, H2, N2, AR, Air
Volume (Metric):
36 g (as n-butane)
Price (USD)/ Each
222.75
Add to cart
Click-On™ Inline Gas Filters
Catalog number60180-803
Price (USD)/ Each
222.75
-
Add to cart
Eliminate contamination and optimize GC performance with Thermo Scientific™ Click-On™ Inline Gas Filters. This filtering system ensures high-purity (99.9999% or 6.0 grade) output gas for reliable analysis. Reuseable end fittings containing needle valves remain installed during filter changes, preventing contamination and reducing the cost of clean gas. Easy to use, Click-On Inline Gas Filters enable fast, tool-free replacement and prevent over-tightening of fittings.
Additional Product Information
  • Filters available to remove oxygen, moisture, or hydrocarbons
  • Combi filter for removing oxygen and moisture or moisture and hydrocarbons
  • Triple filter for removing oxygen, moisture, and hydrocarbons
  • TUEV approved
  • Maximum pressure 11bar (160psi)
  • Maximum flow 25L/min
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
For Use With (Equipment)Inert Carrier, He, H2, N2, AR, Air
Volume (Metric)36 g (as n-butane)
DescriptionFor gas: Inert carrier, He, H2, N2, AR, Air
For Use With (Application)GC/LC
TypeHydrocarbon Filter
Unit SizeEach