Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Type | Size |
---|---|---|
60180-ECR20 | Electronic Crimper | 20 mm |
60180-ECR11 | Electronic Crimper | 11 mm |
60180-ECR13 | Electronic Crimper | 13 mm |
60180-ECR8 | Electronic Crimper | 8 mm |
60180-EDCB11 | Electronic Decrimper | 11 mm |
60180-EDCB13 | Electronic Decrimper | 13 mm |
60180-EDCB20 | Electronic Decrimper | 20 mm |
60180-ECRHB | Power Supply | 110/240 V |
Use Thermo Scientific™ Electronic Hand-Held Vial Crimpers and Decrimpers to attach or remove crimp caps from vials, respectively. These hand-held, high-power crimpers and decrimpers are available in 8 mm, 11 mm, 13 mm, and 20 mm sizes and allow you to seal or remove crimp caps with a simple, one-handed push of a button. Use for crimping of vials with aluminum, pressure-release, and bi-metal caps.
The electronic crimper's message window conveniently provides all-important information at one glance. This device is Performance Level 3, which means it is designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses.
Features
Hand-Held Crimper and Decrimper
The Message Window Displays…
These Electronic Vial Crimpers also feature adjustable settings for best crimp results and a motor with extended lifetime and no particle emission.
Tools designed to simplify your search for the perfect SureSTART product for your workflow.
Share catalog number, name or link