Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Attach or remove crimp vial seals with high sample security with a simple, one-handed push of a button. Thermo Scientific™ Electronic Vial Crimpers and Decrimpers are available as handheld and high-power models for 8mm, 11mm, 13mm, and 20mm crimp vial caps.
The electronic crimper's message window provides all-important information at one glance, such as:
These Electronic Vial Crimpers also feature adjustable settings for best crimp results and a motor with extended lifetime and no particle emission.
For Use With (Equipment) | 20 mm aluminum, bi-metal, and steel caps |
Compatible Storage Tubes | Tubes with 20 mm Crimp Caps |
Decapping Format | Electronic - Manual/Programmable |
Description | 20 mm Electronic High Power Crimper Kit |
Includes | Electronic High Power Tool, 12 volt DC power supply with power cord, 20 mm Crimp Head, 20 mm Decrimp Head |
Operation | Programmable or Manual Hand-Held Operation |
Unit Size | Each |
For Use With (Equipment) | 11 mm aluminum, bi-metal, and steel caps |
Compatible Storage Tubes | Tubes with 11 mm Crimp Caps |
Decapping Format | Electronic - Manual/Programmable |
Description | 11 mm Electronic High Power Crimper Kit |
Includes | Electronic High Power Tool, 12 volt DC power supply with power cord, 11 mm Crimp Head, 11 mm Decrimp Head |
Operation | Programmable or Manual Hand-Held Operation |
Unit Size | Each |
For Use With (Equipment) | 13 mm aluminum, bi-metal, and steel caps |
Compatible Storage Tubes | Tubes with 13 mm Crimp Caps |
Decapping Format | Electronic - Manual/Programmable |
Description | 13 mm Electronic High Power Crimper Kit |
Includes | Electronic High Power Tool, 12 volt DC power supply with power cord, 13 mm Crimp Head, 13 mm Decrimp Head |
Operation | Programmable or Manual Hand-Held Operation |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Includes | For Use With (Equipment) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
60180-ECRH20KIT | Each | 20 mm Electronic High Power Crimper Kit | Electronic High Power Tool, 12 volt DC power supply with power cord, 20 mm Crimp Head, 20 mm Decrimp Head | 20 mm aluminum, bi-metal, and steel caps | 2,578.17 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-ECRH11KIT | Each | 11 mm Electronic High Power Crimper Kit | Electronic High Power Tool, 12 volt DC power supply with power cord, 11 mm Crimp Head, 11 mm Decrimp Head | 11 mm aluminum, bi-metal, and steel caps | 2,578.17 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-ECRH13KIT | Each | 13 mm Electronic High Power Crimper Kit | Electronic High Power Tool, 12 volt DC power supply with power cord, 13 mm Crimp Head, 13 mm Decrimp Head | 13 mm aluminum, bi-metal, and steel caps | 2,578.17 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Electronic High-Power Crimpers
Electronic Hand-Held Crimpers and Decrimpers
Maximized sample security with electronic crimping tools