Electronic Hand-Held Crimpers and Decrimpers, Level 3 High Performance Applications
Electronic Hand-Held Crimpers and Decrimpers, Level 3 High Performance Applications
Thermo Scientific™

Electronic Hand-Held Crimpers and Decrimpers, Level 3 High Performance Applications

Use Thermo Scientific™ Electronic Hand-Held Vial Crimpers and Decrimpers to attach or remove crimp caps from vials, respectively.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeSize
60180-ECRHBPower Supply110/240 V
60180-ECR11Electronic Crimper11 mm
60180-ECR13Electronic Crimper13 mm
60180-ECR20Electronic Crimper20 mm
60180-ECR8Electronic Crimper8 mm
60180-EDCB11Electronic Decrimper11 mm
60180-EDCB13Electronic Decrimper13 mm
60180-EDCB20Electronic Decrimper20 mm
Catalog number 60180-ECRHB
Price (USD)
2,273.77
Each
Estimated availability date  Pending  
Add to cart
Type:
Power Supply
Size:
110/240 V
Price (USD)
2,273.77
Each
Add to cart
Ask our AI about this Product

Use Thermo Scientific™ Electronic Hand-Held Vial Crimpers and Decrimpers to attach or remove crimp caps from vials, respectively. These hand-held, high-power crimpers and decrimpers are available in 8 mm, 11 mm, 13 mm, and 20 mm sizes and allow you to seal or remove crimp caps with a simple, one-handed push of a button. Use for crimping of vials with aluminum, pressure-release, and bi-metal caps.

The electronic crimper's message window conveniently provides all-important information at one glance. This device is Performance Level 3, which means it is designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses.

Features

Hand-Held Crimper and Decrimper

  • The battery charge icon on the color screen changes to red when battery is low
  • Includes a fully rechargeable lithium ion battery and a universal power supply/recharger with international plug adapters

The Message Window Displays…

  • The actual crimp power
  • An error message after an incorrect crimping process
  • Statistics and log of recent crimping results
  • In the language of your choice (English, Chinese, Japanese, German, French, Spanish, Italian, Korean)

These Electronic Vial Crimpers also feature adjustable settings for best crimp results and a motor with extended lifetime and no particle emission.

Specifications
For Use With (Equipment)Electronic Crimpers and Decrimpers
Power Supply110/240 V AC
Product LineSureSTART Level 3
QuantityEach
Size110/240 V
TypePower Supply
Unit SizeEach
SureSTART Vials and Caps

Selector tools

Tools designed to simplify your search for the perfect SureSTART product for your workflow.

Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Videos

Video Player is loading.
Current Time 0:00
Duration 0:00
Loaded: 0%
Stream Type LIVE
Remaining Time 0:00
 
1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Documents & Downloads

      Certificates

      0 results displayed, search above for a specific certificate

      Share catalog number, name or link

      1x1 image pixel for data collection